Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 48529 Screw Machine Drill List # 157 29/64 In | AA2LDZ 10P168

CHICAGO-LATROBE 48529 Screw Machine Drill List # 157 29/64 In

Item: AA2LDZ Model: 48529Cross Ref: 10P168
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill
Cutting DirectionRight Hand
Decimal Equivalent0.453"
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassScrew Machine Length
Drill Point118°
FinishBright
Flute Length53.975 mm
Flute TypeSpiral
Fractional Size0.453"
Left/right HandRight
List Number157
MaterialHigh Speed Steel
Number Of Pieces1
Overall Length90.487 mm
Point Angle118°
Point TypeGeneral Purpose
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application Iso CodeK, N, P
Shank Dia.11.5 mm
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
TypeStandard

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)3.81
Ship length (cm)10.1
Ship width (cm)1.02
HS code8207502080
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthFinishDimension TypePoint TypeFractional SizePrice
CHICAGO-LATROBE 48504 Screw Machine Drill List # 157 1/16 In | AA2LCY 10P143 485040.062"15.875 mm1.587 mm41.275 mmBrightFractional InchGeneral Purpose0.062"€2.48
CHICAGO-LATROBE 48505 Screw Machine Drill List # 157 5/64 In | AA2LCZ 10P144 485050.078"17.463 mm1.984 mm42.862 mmBrightFractional InchGeneral Purpose0.078"€2.49
CHICAGO-LATROBE 48506 Screw Machine Drill List # 157 3/32 In | AA2LDA 10P145 485060.094"19.05 mm2.381 mm44.45 mmBrightFractional InchGeneral Purpose0.094"€2.53
CHICAGO-LATROBE 48507 Screw Machine Drill List # 157 7/64 In | AA2LDB 10P146 485070.109"20.638 mm2.779 mm46.038 mmBrightFractional InchGeneral Purpose0.109"€2.49
CHICAGO-LATROBE 48508 Screw Machine Drill List # 157 1/8 In | AA2LDC 10P147 485081/8"22.225 mm3.175 mm47.625 mmBrightFractional InchGeneral Purpose1/8"€2.56
CHICAGO-LATROBE 48509 Screw Machine Drill List # 157 9/64 In | AA2LDD 10P148 485090.141"23.813 mm3.571 mm49.212 mmBrightFractional InchGeneral Purpose0.141"€2.57
CHICAGO-LATROBE 48510 Screw Machine Drill List # 157 5/32 In | AA2LDE 10P149 485100.156"25.4 mm3.967 mm52.388 mmBrightFractional InchGeneral Purpose0.156"€2.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 48529 Screw Machine Drill List # 157 29/64 In
€12.18 /unit