B & P MANUFACTURING D5G Wheels, 10 Inch, Pneumatic, 4 Ply, Grey Tire, 3 Pc Steel Hub | CE8TBX

B & P MANUFACTURING D5G Wheels, 10 Inch, Pneumatic, 4 Ply, Grey Tire, 3 Pc Steel Hub

Item: CE8TBX Model: D5G
Limited Availability
€266.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Truck Wheels
Hub MaterialSteel
Size10

Shipping Info:

Country of OriginUS

Product Variants

ProductModelCapacityMaterialColorBearing SizePrice
B & P MANUFACTURING D1 Wheels, 8 x 2 Inch Size, High Performance, Dark Gray Non-Marking, 600 Lbs Cap. | CE8TAW D1600 lbs.-Gray-€197.66
RFQ
B & P MANUFACTURING D12 Wheels, 8 x 1-5/8 Inch Size, Rubber On Aluminum, Offset Hub, 600 Lbs Cap. | CE8TAZ D12600 lbs.Rubber On Aluminum--€190.31
RFQ
B & P MANUFACTURING D15 Wheel, 10 x 2-1/8 Inch Balloon Cushion, Poly Hub, 600 Lbs Cap. | CE8TBC D15600 lbs.---€213.39
RFQ
B & P MANUFACTURING D16 Wheels, 8 x 2-1/8 Inch Size, Balloon Cushion, Poly Hub, 600 Lbs Cap. | CE8TBF D16600 lbs.---€200.97
RFQ
B & P MANUFACTURING D2 Wheel, 10 x 2.5 Inch Size, Semi-Pneumatic, 1 Pc Plastic Hub, 500 Lbs Capacity | CE8TBJ D2500 lbs.---€196.61
RFQ
B & P MANUFACTURING D5 Wheel, 10 x 3.5 Inch Size, 4 Ply Pneumatic, 2 Pc Steel Hub, 600 Lbs Cap. | CE8TBN D5600 lbs.---€243.09
RFQ
B & P MANUFACTURING D5F Wheel, 10 x 3.5 Inch Size, Foam Filled, Polyurethane Tire, 3 Pc Hub, 600 Lbs Cap. | CE8TBT D5F600 lbs.---€329.71
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

B & P MANUFACTURING D5G Wheels, 10 Inch, Pneumatic, 4 Ply, Grey Tire, 3 Pc Steel Hub
€266.24 /unit