Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 47526 Jobber Length Drill Bit, 33/64 Inch Size Drill Bit Size, 4-13/16 Inch Flute Length | CQ8UJW

CHICAGO-LATROBE 47526 Jobber Length Drill Bit, 33/64 Inch Size Size, 4-13/16 Inch Flute Length

Item: CQ8UJW Model: 47526Cross Ref: 434K20
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Aircraft DrillNo
ApplicationCarbon Steel, Alloy Steel, Cast Iron, Use With Positive Split Sleeve Drivers
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.5156
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
Drill Point Length0.155"
FinishBlack Oxide
Flute Length4.812"
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+21° to +34°
Left/right HandRight
MaterialHigh Speed Steel
Max. Drilling Depth3.609"
Mfr. Series250AN
Number Of Coolant Holes0
Number Of Flutes2
Overall Length6 5/8"
Point Angle118°
Point TypeConventional Point
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Length1.812"
Shank TypeTang Shank
Sheeter DrillNo
Size0.516"
Spiral DirectionRight Hand
System Of MeasurementFractional Inch , Imperial
Web ThinningThinned
Depth:dia. Ratio4xD
Drill Bit Point Angle118°
Drill Bit Point TypeConventional Point
Drill Bit Size33/64"
Drill Diameter Tolerance0"/-0.0012"
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth3 39/64"
Measurement SystemFractional Inch
Series250AN Series
Shank Type - MachiningTang Shank
StandardsANSI

Shipping Info:

Ship weight (kg) 0.1256
Ship height (cm)2.54
Ship length (cm)17.5
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFinishCoolant FedFlute TypeFlute LengthMax. Drilling DepthOverall LengthDepth X Dia. RatioPrice
CHICAGO-LATROBE 41020TANG Drill Bit, 5/16 Inch Drill Bit Size, 3-3/16 Inch Flute Length, 4-1/2 Inch Overall Length | CQ8TTN 41020TANG0.3125BrightNon Coolant ThroughParabolic3.188"2 3/8"4 1/2"4xd€28.81
CHICAGO-LATROBE 47358 Jobber Drill Bit, 11.80 mm Drill Bit Size, 94 mm Flute Length, 142 mm Overall Length | CQ8TWJ 473580.4646Black OxideNon Coolant ThroughSpiral94 mm2.766"142 mm4xd€18.17
CHICAGO-LATROBE 45364 Jobber Drill Bit, 13.80 mm Drill Bit Size, 108 mm Flute Length, 160 mm Overall Length | CQ8TWK 453640.5433BrightNon Coolant ThroughSpiral108 mm3.188"160 mm4xd€38.25
CHICAGO-LATROBE 47365 Jobber Drill Bit, 14.25 mm Drill Bit Size, 114 mm Flute Length, 169 mm Overall Length | CQ8TWL 473650.561Black OxideNon Coolant ThroughSpiral114 mm3.359"169 mm4xd€40.73
CHICAGO-LATROBE 47367 Jobber Drill Bit, 14.75 mm Drill Bit Size, 114 mm Flute Length, 169 mm Overall Length | CQ8TWM 473670.5807Black OxideNon Coolant ThroughSpiral114 mm3.359"169 mm4xd€40.37
CHICAGO-LATROBE 47371 Jobber Drill Bit, 15.75 mm Drill Bit Size, 120 mm Flute Length, 178 mm Overall Length | CQ8TWN 473710.6201Black OxideNon Coolant ThroughSpiral120 mm3.531"178 mm4xd€45.02
CHICAGO-LATROBE 47373 Jobber Drill Bit, 16.25 mm Drill Bit Size, 125 mm Flute Length, 184 mm Overall Length | CQ8TWP 473730.6398Black OxideNon Coolant ThroughSpiral125 mm3.688"184 mm4xd€56.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 47526 Jobber Length Drill Bit, 33/64 Inch Size Size, 4-13/16 Inch Flute Length