Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 47335  | CX7FNV

CHICAGO-LATROBE 47335 Jobber Length Drill Bit, 9.30 mm Size, 81 mm Flute Length, High Speed Steel

Item: CX7FNV Model: 47335Cross Ref: 4HAZ2
Limited Availability
€12.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationFor Non-Ferrous Materials
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeMetric
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+21° to +34°
List Number150
MaterialHigh Speed Steel
Max. Drilling Depth2 25/64"
No. Of Pieces1
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementMetric
Web ThinningThinned
Drill Bit Point TypeConventional Point
Drill Bit Size9.3 mm
Drill Point Length0.11 mm
Finish - MachiningBlack Oxide
Flute Length81 mm
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth2 25/64"
Measurement SystemMetric
Overall Length125 mm
Shank Type - MachiningStraight
StandardsDIN 338

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)3.81
Ship length (cm)12.5
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 47335 Jobber Length Drill Bit, 9.30 mm Size, 81 mm Flute Length, High Speed Steel
€12.39 /unit