Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

AVK AKS4T-610-4.2 Rivet Nut M6 x 1.0 14.730 Inch Length Pk25 | AG3FNN 33JF48

AVK AKS4T-610-4.2 Rivet Nut, M6x1 Thread Size, Steel, 14.73 mm Lg., 0.7 mm To 4.2 mm Grip Rng, Open, 25 Pk

Item: AG3FNN Model: AKS4T-610-4.2Cross Ref: 33JF48
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRivet Nut
Body Dia.9.91 mm
Drill Size25/64"
End TypeOpen
Flange Dia.11.56 mm
Grip Range0.7 mm to 4.2 mm
Head Height0.58 mm
Length14.73 mm
MaterialSteel
Rivet TypeKnurled Flanged
System Of MeasurementMetric
Thread SizeM6 x 1
Body Length14.73 mm
Body TextureKnurled
Compatible MaterialMetal
Drill Bit Size10 mm
FeaturesCorrosion Resistant
Flange Diameter11.6 mm
Flange StyleFlanged
Flange Thickness0.55 mm
Insert Diameter9.9 mm
Installed Length9.65 mm
Material Grade/classGrade 1010, Grade 1008
Maximum Hole Diameter10 mm
Maximum Material Thickness4.2 mm
Minimum Material Thickness0.7 mm
Overall Length15.3 mm
Thread DirectionRight Hand
Thread Fit6H
Thread Pitch1 mm
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.27
Ship length (cm)17.78
Ship width (cm)12.7
HS code7318160000

Product Variants

ProductModelThread SizeRivet TypeFlange Dia.Drill SizeHead HeightFinishGradePkg. Qty.Price
APPROVED VENDOR 5NNF5 Rivet Nut Flanged Zinc 10-24 x 0.531 - Pack Of 100 | AE4WWN U69136.019.0080#10-24Flanged13/32"1/4"0.038"Zinc Plated-100€17.95
APPROVED VENDOR 5NNF7 Rivet Nut Flanged Zinc 3/8-16 x 0.938 - Pack Of 20 | AE4WWQ U69136.037.02003/8"-16Flanged25/32"1/2"0.088"Zinc Plated-20€13.42
APPROVED VENDOR 5NNF8 Rivet Nut Flanged Zinc 5/16-18 x 0.75 - Pack Of 25 | AE4WWR U69136.031.01255/16"-18Flanged0.665"Z1/16"Zinc Plated-25€12.87
APPROVED VENDOR 5NNF9 Rivet Nut Flanged Zinc 3/8-16 x 0.844 - Pack Of 25 | AE4WWT U69136.037.01153/8"-16Flanged25/32"1/2"0.088"Zinc Plated-25€14.99
APPROVED VENDOR 5NNG3 Rivet Nut Flanged Zinc 1/4-20 x 0.590 - Pack Of 40 | AE4WWX U69136.025.01381/4"-20Flanged0.475"Q0.06"Zinc Plated-40€14.14
APPROVED VENDOR 5NNG4 Rivet Nut Flanged Zinc 1/4-20 x 0.750 - Pack Of 40 | AE4WWY U69136.025.02001/4"-20Flanged0.475"Q0.058"Zinc Plated-40€15.98
APPROVED VENDOR 5NNG7 Rivet Nut Flanged Zinc 8-32 x 0.500 - Pack Of 50 | AE4WXB U69136.016.0120#8-32Flanged0.357"#20.032"Zinc Plated-50€25.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AVK AKS4T-610-4.2 Rivet Nut, M6x1 Thread Size, Steel, 14.73 mm Lg., 0.7 mm To 4.2 mm Grip Rng, Open, 25 Pk
€19.25 /pack