Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 46737  | CX7FFA

CHICAGO-LATROBE 46737 Jobber Length Drill Bit, #67 Size, 1/2 Inch Flute Length, 1-3/8 Inch Length

Item: CX7FFA Model: 46737Cross Ref: 4HCC9
Limited Availability
€5.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillYes
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeHeavy Duty
Helix Angle+21° to +34°
List Number550
MaterialCobalt
Max. Drilling Depth3/8"
No. Of Pieces1
Primary Material ApplicationHi-Temp Alloy, Stainless Steel, Steel
Primary Material Application Iso CodeM, P, S
Sheeter DrillNo
Spiral DirectionRight Hand
Web ThinningThinned
Drill Bit Point TypeSplit Point
Drill Point Length0.0066"
Flute Length1/2"
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth3/8"
Measurement SystemWire
Overall Length1 3/8"
Shank Type - MachiningStraight
StandardsNAS 907 TYPE J

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)3.49
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 46737 Jobber Length Drill Bit, #67 Size, 1/2 Inch Flute Length, 1-3/8 Inch Length
€5.12 /unit