Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 46674 Jobber Bit #4 Cobalt Steel | AA9VPJ 1G923

CHICAGO-LATROBE 46674 Jobber Bit #4 Cobalt Steel

Item: AA9VPJ Model: 46674Cross Ref: 1G923
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Aircraft DrillYes
ApplicationFor Alloy, Stainless And Tool Steels And Titanium
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.209"
Dimension TypeWire Size
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Bit MaterialCobalt
Drill Length ClassJobber Length
FinishStraw
Flute Length2 1/2"
Flute TypeSpiral
GradeHeavy Duty
Helix Angle+21° to +34°
Left/right HandRight
List Number550
MaterialCobalt Steel
Max. Drilling Depth1 7/8"
No. Of Pieces1
Overall Length3 3/4"
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationHi-Temp Alloy, Stainless Steel, Steel
Primary Material Application Iso CodeM, P, S
Shank Dia.0.209"
Sheeter DrillNo
Size#4
Spiral DirectionRight Hand
Web ThinningThinned
Drill Bit Point TypeSplit Point
Drill Point Length0.0433"
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth1 7/8"
Measurement SystemWire
Shank Type - MachiningStraight
StandardsNAS 907 TYPE J

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)10.1
Ship width (cm)10.16
HS code8207502055
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthMax. Drilling DepthMaterialFinishCoolant FedPrice
CHICAGO-LATROBE 46604 Jobber Bit 1/16 Inch Cobalt Steel | AA9VMD 1G857 466040.062"7/8"0.062"1 7/8"21/32"Cobalt SteelStrawNon-Coolant Through€3.32
CHICAGO-LATROBE 46605 Jobber Bit 5/64 Inch Cobalt Steel | AA9VMF 1G859 466050.078"1"0.078"2"3/4"Cobalt SteelStrawNon-Coolant Through€3.27
CHICAGO-LATROBE 46606 Jobber Bit 3/32 Inch Cobalt Steel | AA9VMH 1G861 466060.093"1 1/4"0.094"2 1/4"15/16"Cobalt SteelStrawNon-Coolant Through€3.42
CHICAGO-LATROBE 46607 Jobber Bit 7/64 Inch Cobalt Steel | AA9VMK 1G863 466070.109"1 1/2"0.109"2 5/8"1 1/8"Cobalt SteelStrawNon-Coolant Through€3.55
CHICAGO-LATROBE 46608 Jobber Bit 1/8 Inch Cobalt Steel | AA9VMM 1G865 466081/8"1 5/8"1/8"2 3/4"1 7/32"Cobalt SteelStrawNon-Coolant Through€3.98
CHICAGO-LATROBE 46609 Jobber Bit 9/64 Inch Cobalt Steel | AA9VMP 1G867 466090.14"1 3/4"0.141"2 7/8"-Cobalt SteelStrawNon-Coolant Through€4.41
CHICAGO-LATROBE 46610 Jobber Bit 5/32 Inch Cobalt Steel | AA9VMR 1G869 466100.156"2"0.156"3 1/8"-Cobalt SteelStrawNon-Coolant Through€4.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 46674 Jobber Bit #4 Cobalt Steel
€9.06 /unit