IRONCLAD SKC2PU-Y-02-S Knit Gloves, Size S, ANSI Cut Level A2, Palm, Dipped, Polyurethane, HPPE, 1 Pair | CR4WDV

IRONCLAD SKC2PU-Y-02-S Knit Gloves, Size S, ANSI Cut Level A2, Palm, Dipped, Polyurethane, HPPE, 1 Pair

Item: CR4WDV Model: SKC2PU-Y-02-SCross Ref: 55KA04
In Stock

Get it by Tuesday, Jun 10

€6.24 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
Ansi/isea Cut LevelA2
Coating CoveragePalm
Coating MaterialPolyurethane
Coating TextureSmooth
Coating TypeDipped
ConstructionSeamless Knit
CuffKnit
Double-dippedNo
Fda CompliantNo
FeaturesReinforced Thumb Crotch, Touchscreen Compatible
Glove Coating ColorYellow
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchYes
Knit MaterialHPPE
Knit Material ColorYellow
Latex-freeNo
Length10"
Silicone-freeNo
SizeS
Thickness18 ga.
Touchscreen CompatibleYes
Cuff StyleKnit
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove Length10"
Glove StyleKnit

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeCoating CoverageCoating TextureAnsi/isea Cut LevelCoating TypeLatex-freeKnit MaterialSilicone-freePkg. Qty.Price
IRONCLAD KCHA5-06-XXL Coated Glove, 2XL, ANSI Impact Level 2, Nitrile, 1 Pair | CR4VQJ KCHA5-06-XXL2XLFullSandyA6Double DippedYesHPPEYes1€15.79
IRONCLAD KKC3KV-06-XXL Coated Glove, 2XL, Foam Nitrile, 1 Pair | CR4VQK KKC3KV-06-XXL2XLPalmSmoothA3DippedYesKevlarNo1€6.42
IRONCLAD KKC4FN-06-XXL Coated Glove, 2XL, Foam Nitrile, 1 Pair | CR4VQL KKC4FN-06-XXL2XLPalmSmoothA4DippedYesHPPENo1€8.89
IRONCLAD KKC5KV-06-XXL Coated Glove, 2XL, Foam Nitrile, 1 Pair | CR4VQM KKC5KV-06-XXL2XLPalmSmoothA5DippedYesKevlarNo1€7.10
IRONCLAD KKC3FN-06-XXL Coated Glove, 2XL, Foam Nitrile, 1 Pair | CR4VQN KKC3FN-06-XXL2XLPalmSmoothA3DippedYesHPPENo1€8.75
IRONCLAD KKC6FN-06-XXL Coated Glove, 2XL, Foam Nitrile, 1 Pair | CR4VQP KKC6FN-06-XXL2XLPalmSmoothA6DippedYesHPPENo1€8.34
IRONCLAD KKC4PU-06-XXL Coated Glove, 2XL, Polyurethane, 1 Pair | CR4VQV KKC4PU-06-XXL2XLPalmSmoothA4DippedYesHPPENo1€7.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRONCLAD SKC2PU-Y-02-S Knit Gloves, Size S, ANSI Cut Level A2, Palm, Dipped, Polyurethane, HPPE, 1 Pair
€6.24 /unit