Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 46631 Jobber Bit 31/64 Inch Cobalt Steel | AA9VNZ 1G911

CHICAGO-LATROBE 46631 Jobber Bit 31/64 Inch Cobalt Steel

Item: AA9VNZ Model: 46631Cross Ref: 1G911
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Aircraft DrillYes
ApplicationFor Alloy, Stainless And Tool Steels And Titanium
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.484"
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Bit MaterialCobalt
Drill Length ClassJobber Length
FinishStraw
Flute Length4 3/8"
Flute TypeSpiral
GradeHeavy Duty
Helix Angle+21° to +34°
Left/right HandRight
List Number550
MaterialCobalt Steel
Max. Drilling Depth3 9/32"
No. Of Pieces1
Overall Length5 7/8"
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationHi-Temp Alloy, Stainless Steel, Steel
Primary Material Application Iso CodeM, P, S
Products By IndustryFood Processing
Shank Dia.0.484"
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Web ThinningThinned

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.81
Ship length (cm)15.5
Ship width (cm)10.16
HS code8207502055
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthMax. Drilling DepthMaterialFinishCoolant FedPrice
CHICAGO-LATROBE 46604 Jobber Bit 1/16 Inch Cobalt Steel | AA9VMD 1G857 466040.062"7/8"0.062"1 7/8"21/32"Cobalt SteelStrawNon-Coolant Through€3.32
CHICAGO-LATROBE 46605 Jobber Bit 5/64 Inch Cobalt Steel | AA9VMF 1G859 466050.078"1"0.078"2"3/4"Cobalt SteelStrawNon-Coolant Through€3.27
CHICAGO-LATROBE 46606 Jobber Bit 3/32 Inch Cobalt Steel | AA9VMH 1G861 466060.093"1 1/4"0.094"2 1/4"15/16"Cobalt SteelStrawNon-Coolant Through€3.42
CHICAGO-LATROBE 46607 Jobber Bit 7/64 Inch Cobalt Steel | AA9VMK 1G863 466070.109"1 1/2"0.109"2 5/8"1 1/8"Cobalt SteelStrawNon-Coolant Through€3.55
CHICAGO-LATROBE 46608 Jobber Bit 1/8 Inch Cobalt Steel | AA9VMM 1G865 466081/8"1 5/8"1/8"2 3/4"1 7/32"Cobalt SteelStrawNon-Coolant Through€3.98
CHICAGO-LATROBE 46609 Jobber Bit 9/64 Inch Cobalt Steel | AA9VMP 1G867 466090.14"1 3/4"0.141"2 7/8"-Cobalt SteelStrawNon-Coolant Through€4.41
CHICAGO-LATROBE 46610 Jobber Bit 5/32 Inch Cobalt Steel | AA9VMR 1G869 466100.156"2"0.156"3 1/8"-Cobalt SteelStrawNon-Coolant Through€4.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 46631 Jobber Bit 31/64 Inch Cobalt Steel
€36.16 /unit