Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 46453 Jobber Bit 2.50mm Cobalt Steel | AF2ZJK 6ZKF0

CHICAGO-LATROBE 46453 Jobber Bit 2.50mm Cobalt Steel

Item: AF2ZJK Model: 46453Cross Ref: 6ZKF0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Aircraft DrillYes
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.098"
Dimension TypeMetric
Drill Bit Dimension TypeMetric
Drill Bit GroupingDrill Bit
Drill Bit MaterialCobalt
Drill Length ClassJobber Length
FinishStraw
Flute Length30 mm
Flute TypeSpiral
Helix Angle+21° to +34°
List Number550
MaterialCobalt Steel
Max. Drilling Depth7/8"
No. Of Pieces1
Overall Length57 mm
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationHi-Temp Alloy, Stainless Steel, Steel
Primary Material Application Iso CodeM, P, S
Shank Dia.2.5 mm
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementMetric
Web ThinningThinned
Drill Bit Point TypeSplit Point
Drill Bit Size2.5 mm
Drill Point Length0.0204 mm
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth7/8"
Measurement SystemMetric
Shank Type - MachiningStraight
StandardsDIN 338, NAS 907 TYPE J

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)9.1
Ship width (cm)0.25
HS code8207504030
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthMax. Drilling DepthMaterialFinishCoolant FedPrice
CHICAGO-LATROBE 46604 Jobber Bit 1/16 Inch Cobalt Steel | AA9VMD 1G857 466040.062"7/8"0.062"1 7/8"21/32"Cobalt SteelStrawNon-Coolant Through€3.32
CHICAGO-LATROBE 46605 Jobber Bit 5/64 Inch Cobalt Steel | AA9VMF 1G859 466050.078"1"0.078"2"3/4"Cobalt SteelStrawNon-Coolant Through€3.27
CHICAGO-LATROBE 46606 Jobber Bit 3/32 Inch Cobalt Steel | AA9VMH 1G861 466060.093"1 1/4"0.094"2 1/4"15/16"Cobalt SteelStrawNon-Coolant Through€3.42
CHICAGO-LATROBE 46607 Jobber Bit 7/64 Inch Cobalt Steel | AA9VMK 1G863 466070.109"1 1/2"0.109"2 5/8"1 1/8"Cobalt SteelStrawNon-Coolant Through€3.55
CHICAGO-LATROBE 46608 Jobber Bit 1/8 Inch Cobalt Steel | AA9VMM 1G865 466081/8"1 5/8"1/8"2 3/4"1 7/32"Cobalt SteelStrawNon-Coolant Through€3.98
CHICAGO-LATROBE 46609 Jobber Bit 9/64 Inch Cobalt Steel | AA9VMP 1G867 466090.14"1 3/4"0.141"2 7/8"-Cobalt SteelStrawNon-Coolant Through€4.41
CHICAGO-LATROBE 46610 Jobber Bit 5/32 Inch Cobalt Steel | AA9VMR 1G869 466100.156"2"0.156"3 1/8"-Cobalt SteelStrawNon-Coolant Through€4.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 46453 Jobber Bit 2.50mm Cobalt Steel
€5.10 /unit