Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 45371  | CX7EXC

CHICAGO-LATROBE 45371 Jobber Drill Bit, 15.75 mm Size, 120 mm Flute Length, 178 mm Length

Item: CX7EXC Model: 45371Cross Ref: 434G16
Limited Availability
€49.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationFor Drilling Non-Ferrous Materials
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeMetric
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+21° to +34°
Left/right HandRight
List Number150D
MaterialHigh Speed Steel
Primary Material Application Iso CodeN
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementMetric
Web ThinningThinned
Drill Bit Point TypeConventional Point
Drill Bit Size15.75 mm
Flute Length120 mm
Material - MachiningHigh Speed Steel
Maximum Drilling Depth3 17/32"
Measurement SystemMetric
Overall Length178 mm
Shank Type - MachiningStraight
StandardsDIN 338

Shipping Info:

Ship weight (kg) 0.1994
Ship height (cm)2.54
Ship length (cm)17.8
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 45371 Jobber Drill Bit, 15.75 mm Size, 120 mm Flute Length, 178 mm Length
€49.44 /unit