Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 45318  | CX7EVK

CHICAGO-LATROBE 45318 Jobber Length Drill Bit, 7.90 mm Size, 75 mm Flute Length

Item: CX7EVK Model: 45318Cross Ref: 434F80
Limited Availability
€9.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationFor Drilling Non-Ferrous Materials
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeMetric
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+21° to +34°
Left/right HandRight
List Number150D
MaterialHigh Speed Steel
Primary Material Application Iso CodeN
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementMetric
Web ThinningThinned
Drill Bit Point TypeConventional Point
Drill Bit Size7.9 mm
Drill Point Length0.0934 mm
Flute Length75 mm
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth2 13/64"
Measurement SystemMetric
Overall Length117 mm
Shank Type - MachiningStraight
StandardsDIN 338

Shipping Info:

Ship weight (kg) 0.0328
Ship height (cm)3.81
Ship length (cm)11.7
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 45318 Jobber Length Drill Bit, 7.90 mm Size, 75 mm Flute Length
€9.18 /unit