Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 44956  | CX7ELN

CHICAGO-LATROBE 44956 Jobber Length Drill Bit, L Size, 2-15/16 Inch Flute Length, 4-1/4 Inch Length

Item: CX7ELN Model: 44956Cross Ref: 6ZKA9
Limited Availability
€28.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillYes
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeLetter
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
Helix Angle+21° to +34°
MaterialCobalt
No. Of Pieces1
Primary Material ApplicationHi-Temp Alloy, Stainless Steel, Steel
Primary Material Application Iso CodeM, P, S
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementLetter
Web ThinningThinned
Decimal Equivalent0.29
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit SizeL
Drill Diameter Tolerance0"/-0.001"
Drill Point Length0.0000"
Finish - MachiningTiAlN
Flute Length2 15/16"
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth2 3/16"
Measurement SystemLetter
Number Of Flutes2
Overall Length4 1/4"
Series55TA Series
Shank Diameter9/32"
Shank Length1 5/16"
Shank Type - MachiningStraight
StandardsNAS 907 TYPE J

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)3.81
Ship length (cm)10.8
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 44956 Jobber Length Drill Bit, L Size, 2-15/16 Inch Flute Length, 4-1/4 Inch Length
€28.19 /unit