Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 44926  | CX7EKX

CHICAGO-LATROBE 44926 Jobber Length Drill Bit, 13/32 Inch Size, 3-7/8 Inch Flute Length, Cobalt

Item: CX7EKX Model: 44926Cross Ref: 1TNR4
Limited Availability
€47.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillYes
ApplicationFor Alloy, Stainless And Tool Steels And Titanium
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeHeavy Duty
Helix Angle+21° to +34°
Left/right HandRight
MaterialCobalt
Max. Drilling Depth2 29/32"
No. Of Pieces1
Primary Material ApplicationHi-Temp Alloy, Stainless Steel, Steel
Primary Material Application Iso CodeM, P, S
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Web ThinningThinned
Drill Bit Point TypeSplit Point
Drill Bit Size13/32"
Drill Point Length0.0841"
Finish - MachiningTiAlN
Flute Length3 7/8"
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth2 29/32"
Measurement SystemFractional Inch
Overall Length5 1/4"
Shank Type - MachiningStraight
StandardsNAS 907 TYPE J

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)3.81
Ship length (cm)13.34
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 44926 Jobber Length Drill Bit, 13/32 Inch Size, 3-7/8 Inch Flute Length, Cobalt
€47.32 /unit