Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 44535  | CX7EGE

CHICAGO-LATROBE 44535 Jobber Length Drill Bit, Left Hand, #65 Size, 5/8 Inch Flute Length

Item: CX7EGE Model: 44535Cross Ref: 434D44
Limited Availability
€16.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationSubstitute For Screw Extractors
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionLeft Hand
Drill Bit Dimension TypeWire
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+21° to +34°
Left/right HandLeft
List Number150L
MaterialHigh Speed Steel
Max. Drilling Depth15/32"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Sheeter DrillNo
Spiral DirectionLeft Hand
Web ThinningThinned
Drill Bit Point TypeConventional Point
Drill Point Length0.0105"
Flute Length5/8"
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth1/8"
Measurement SystemWire
Overall Length1 1/2"
Shank Dia.1/32"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)3.81
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 44535 Jobber Length Drill Bit, Left Hand, #65 Size, 5/8 Inch Flute Length
€16.84 /unit