Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ERNI55-125-10T Tig Welding Rod 10 Lb Box 1/8 Inch Diameter | AF9ZMG 30XP20

GRAINGER 30XP20 Tig Welding Rod 10 Lb Box 1/8 Inch Diameter

Item: AF9ZMG Model: 30XP20
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€746.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTig Welding Rod
Aws ClassificationERNI55
Container Size10 lbs.
Container TypeBox
Length36"
MaterialNickel
Tensile Strength58000 psi
For Material TypeCast Iron To Carbon Steel, Cast Iron To Cast Iron
Rod Length36"
StandardsNOT RATED
Tensile Strength (as Welded)89 ksi
Weight10 lbs.

Shipping Info:

Ship weight (kg) 4.635
Ship height (cm)2.54
Ship length (cm)93.98
Ship width (cm)5.08
HS code7505121000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 30XP20 Tig Welding Rod 10 Lb Box 1/8 Inch Diameter
€746.54 /unit