Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 43785  | CX7DZY

CHICAGO-LATROBE 43785 Jobber Length Drill Bit, O Size, 3 3/16 Inch Flute Length, 5/16 Inch Shank Dia.

Item: CX7DZY Model: 43785Cross Ref: 10P073
Limited Availability
€23.62 /unit
This product can only be shipped in multiples of 6
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillYes
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeLetter
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
Helix Angle+21° to +34°
Left/right HandRight
MaterialHigh Speed Steel
Max. Drilling Depth2 3/8"
Primary Material ApplicationCast Iron, Stainless Steel, Steel
Primary Material Application Iso CodeK, M, P
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementLetter
Web ThinningThinned
Drill Bit Point TypeSplit Point
Drill Bit SizeO
Drill Point Length0.0000"
Finish - MachiningTiCN
Flute Length3 3/16"
Material - MachiningHigh Speed Steel
Maximum Drilling Depth1 1/4"
Measurement SystemLetter
Overall Length4 1/2"
Shank Dia.5/16"
Shank Type - MachiningStraight
StandardsNAS 907 TYPE B

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)3.81
Ship length (cm)11.43
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 43785 Jobber Length Drill Bit, O Size, 3 3/16 Inch Flute Length, 5/16 Inch Shank Dia.
€23.62 /unit