Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 1211MAX-D4 Air Ratchet Wrench, 80 Ft-Lb Fastening Torque, 625 Rpm Free Speed, Ball Detent | CR4PAP

INGERSOLL-RAND 1211MAX-D4 Air Ratchet Wrench, 80 Ft-Lb Fastening Torque, 625 Rpm Free Speed, Ball Detent

Item: CR4PAP Model: 1211MAX-D4Cross Ref: 803JG8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€443.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Ratchet Wrench
Air Consumption13.7 CFM
Air Inlet Size1/4"
Air Inlet TypeFNPT
Drive Size1/2"
Drive TypeSquare
Duty RatingIndustrial
Fastening Torque80 lbs.-ft.
FeaturesProtects Users In Maximum Torque Scenarios
Free Speed625 RPM
Min. Hose Size3/8"
Overall Length11 7/8"
Retainer TypeBall Detent
Side To Center23/25"
Tool Weight3.03 lbs.
Air Inlet1/4" NPT Female

Shipping Info:

Ship weight (kg) 1.368
Ship height (cm)2.54
Ship length (cm)30.18
Ship width (cm)3.51
Country of OriginTW

Product Variants

ProductModelDrive SizeDuty RatingFastening TorqueFree SpeedSide To CenterAir Inlet SizeAir ConsumptionMin. Hose SizePrice
INGERSOLL-RAND 1211MAX-D3 Air Ratchet Wrench, 80 Ft-Lb Fastening Torque, 625 Rpm Free Speed, Ball Detent | CR4PAQ 1211MAX-D33/8"Industrial80 lbs.-ft.625 RPM23/25"1/4"13.7 CFM3/8"€355.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 1211MAX-D4 Air Ratchet Wrench, 80 Ft-Lb Fastening Torque, 625 Rpm Free Speed, Ball Detent
€443.78 /unit