Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 43680 Jobber Length Drill Bit, #10 Drill Bit Size, 2 7/16 Inch Flute Length | CQ8URW

CHICAGO-LATROBE 43680 Jobber Length Drill Bit, #10 Size, 2 7/16 Inch Flute Length

Item: CQ8URW Model: 43680Cross Ref: 434C71
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Aircraft DrillYes
ApplicationStainless Steel, Tool Steel, Alloy Steel, Titanium, Cast Iron
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.1935
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
Drill Point Length1/25"
FinishTitanium Carbonitride
Flute Length2.438"
Flute TypeSpiral
GradeHeavy Duty , High Performance
Helix Angle+21° to +34°
Left/right HandRight
MaterialHigh Speed Steel
Max. Drilling Depth1 13/16" , 3/4"
Mfr. Series150ASP-TC
Number Of Flutes2
Overall Length3 5/8"
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationCast Iron, Stainless Steel, Steel , Cast Iron, Stainless Steel, Steel, Titanium, Tool And Die Steel
Primary Material Application Iso CodeK, M, P
Shank Dia.0.188"
Shank Length1.188"
Shank TypeStraight
Sheeter DrillNo
Size#10
Spiral DirectionRight Hand
Web ThinningThinned
Drill Bit Point TypeSplit Point
Finish - MachiningTiCN
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Maximum Drilling Depth3/4"
Measurement SystemWire
Shank Type - MachiningStraight
StandardsANSI, NAS 907 TYPE B

Shipping Info:

Ship weight (kg) 0.0094
Ship height (cm)2.54
Ship length (cm)10
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute LengthMax. Drilling DepthShank Dia.Overall LengthShank LengthDrill Point LengthPrice
CHICAGO-LATROBE 45841 Jobber Length Drill Bit, #12 Drill Bit Size, 52.00 mm Flute Length, 4.8 mm Shank Dia | CQ8TXB 458410.189Non Coolant Through52 mm3/4"4.8 mm86 mm34 mm0.039 mm€4.73
CHICAGO-LATROBE 42685 Jobber Length Drill Bit, #15 Drill Bit Size, 2 3/16 Inch Flute Length | CQ8TXG 426850.18Non Coolant Through2.188"0.688"0.172"3 3/8"1.188"0.037"€9.86
CHICAGO-LATROBE 42689 Jobber Length Drill Bit, #19 Drill Bit Size, 2 1/8 Inch Flute Length, 5/32 Inch Shank Dia | CQ8TXV 426890.166Non Coolant Through2 1/8"5/8"0.156"3 1/4"1 1/8"0.034"€8.67
CHICAGO-LATROBE 42691 Jobber Length Drill Bit, #21 Drill Bit Size, 2 1/8 Inch Flute Length, 5/32 Inch Shank Dia | CQ8TYF 426910.159Non Coolant Through2 1/8"5/8"0.156"3 1/4"1 1/8"0.033"€8.49
CHICAGO-LATROBE 42697 Jobber Length Drill Bit, #27 Drill Bit Size, 1 7/8 Inch Flute Length, 9/64 Inch Shank Dia | CQ8TYY 426970.144Non Coolant Through1 7/8"0.562"0.141"3"1 1/8"0.03"€8.07
CHICAGO-LATROBE 42709 Jobber Length Drill Bit, #39 Drill Bit Size, 1 3/8 Inch Flute Length, 3/32 Inch Shank Dia | CQ8TZZ 427090.0995Non Coolant Through1 3/8"3/8"0.094"2 3/8"1"0.021"€7.05
CHICAGO-LATROBE 42713 Jobber Length Drill Bit, #43 Drill Bit Size, 1 1/4 Inch Flute Length, 5/64 Inch Shank Dia | CQ8UAJ 427130.089Non Coolant Through1 1/4"0.312"0.078"2 1/4"1"0.018"€6.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 43680 Jobber Length Drill Bit, #10 Size, 2 7/16 Inch Flute Length
€11.26 /unit