BROWNING 1006196 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9LGM 2C300F

BROWNING 1006196 2C300F V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron

Item: AZ9LGM Model: 1006196Cross Ref: 2C300F
In Stock

Get it by Tuesday, Jun 10

€1,573.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesC Series
Bore Dia.1" to 4"
Bore TypeQD
Bushing TypeF
Face Width2 1/4"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.30"
Min. Pitch Dia.30"
Min. Plain BoreNo
No. Of Grooves2
Outside Dia.30 2/5"
Pitch Dia.30 2/5"
Suitable For Use WithGripbelt C Cross Section V-Belt
System Of MeasurementImperial
TypeType C Arm
Weight38.59 Kg

Shipping Info:

Ship weight (kg) 38.25
Ship height (cm)5.72
Ship length (cm)77.22
Ship width (cm)77.22
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.TypeBore TypeMaterialFace WidthPrice
BROWNING 1006139 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ8YRR 2C120SF 100613912 2/5"1/2" to 2 15/16"Type D ArmQDCast Iron2 1/4"€543.26
BROWNING 1006089 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9ARB 2C90SF 10060899 2/5"1/2" to 2 15/16"Type D WebQDCast Iron2 1/4"€404.34
BROWNING 1006188 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9ATD 2C200SF 100618820 2/5"1/2" to 2 15/16"Type D ArmQDCast Iron2 1/4"€879.57
BROWNING 1008234 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9BWX 2C240SF 100823424 2/5"1/2" to 2 15/16"Type D ArmQDCast Iron2 1/4"€1,189.98
BROWNING 1006048 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9CLF 2C70SF 10060487 2/5"1/2" to 2 15/16"Type D SolidQDCast Iron2 1/4"€341.48
BROWNING 1006113 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9CXB 2C105SF 100611310.9"1/2" to 2 15/16"Type D ArmQDCast Iron2 1/4"€486.34
BROWNING 1006147 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9EEU 2C130SF 100614713 2/5"1/2" to 2 15/16"Type D ArmQDCast Iron2 1/4"€646.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1006196 2C300F V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron
€1,573.62 /unit