Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 42782  | CX7DXF

CHICAGO-LATROBE 42782 Jobber Length Drill Bit, L Size, 2 15/16 Inch Flute Length, 9/32 Inch Shank Dia.

Item: CX7DXF Model: 42782Cross Ref: 10P127
Limited Availability
€23.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillYes
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeLetter
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
Helix Angle+21° to +34°
Left/right HandRight
MaterialHigh Speed Steel
Primary Material ApplicationCast Iron, Hi-Temp Alloy, Stainless Steel, Steel
Primary Material Application Iso CodeK, M, P, S
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementLetter
Web ThinningThinned
Drill Bit Point TypeSplit Point
Drill Bit SizeL
Drill Point Length0.0000"
Finish - MachiningTiAlN
Flute Length2 15/16"
Material - MachiningHigh Speed Steel
Maximum Drilling Depth1 1/8"
Measurement SystemLetter
Overall Length4 1/4"
Shank Dia.9/32"
Shank Type - MachiningStraight
StandardsNAS 907 TYPE B

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.81
Ship length (cm)10.8
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 42782 Jobber Length Drill Bit, L Size, 2 15/16 Inch Flute Length, 9/32 Inch Shank Dia.
€23.42 /unit