Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 42608 Jobber Bit 1/8 Inch High Speed Steel | AA2LAZ 10P091

CHICAGO-LATROBE 42608 Jobber Bit 1/8 Inch High Speed Steel

Item: AA2LAZ Model: 42608Cross Ref: 10P091
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Aircraft DrillYes
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent1/8"
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
FinishTiAlN Coat
Flute Length1 5/8"
Flute TypeSpiral
Helix Angle+21° to +34°
Left/right HandRight
List Number150ASP
MaterialHigh Speed Steel
Overall Length2 3/4"
Point Angle135°
Point TypeP3 Split Point
Primary Material ApplicationCast Iron, Hi-Temp Alloy, Stainless Steel, Steel
Primary Material Application Iso CodeK, M, P, S
Shank Dia.1/8"
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Web ThinningThinned
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size1/8"
Drill Diameter Tolerance0"/-0.0005"
Drill Point Length0.0259"
Finish - MachiningTiAlN
Material - MachiningHigh Speed Steel
Maximum Drilling Depth1/2"
Measurement SystemFractional Inch
Number Of Flutes2
Series150ASP-TA
Shank Length1 1/8"
Shank Type - MachiningStraight
StandardsNAS 907 TYPE B

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)8.55
Ship width (cm)0.25
HS code8207504060
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFinishFlute LengthShank Dia.Overall LengthMax. Drilling DepthMaterialCoolant FedPrice
CHICAGO-LATROBE 41771 Jobber Bit A High Speed Steel | AA2KUU 10N923 417710.234"Tin Coat2 5/8"0.234"3 7/8"1 31/32"High Speed SteelNon-Coolant Through€9.65
CHICAGO-LATROBE 41773 Jobber Bit C High Speed Steel | AA2KUV 10N925 417730.242"Tin Coat2 3/4"0.242"4"-High Speed SteelNon-Coolant Through€10.14
CHICAGO-LATROBE 41774 Jobber Bit D High Speed Steel | AA2KUW 10N926 417740.246"Tin Coat2 3/4"0.246"4"2 1/16"High Speed SteelNon-Coolant Through€10.14
CHICAGO-LATROBE 41776 Jobber Bit F High Speed Steel | AA2KUX 10N927 417760.257"Tin Coat2 7/8"0.257"4 1/8"-High Speed SteelNon-Coolant Through€11.29
CHICAGO-LATROBE 41777 Jobber Bit G High Speed Steel | AA2KUY 10N928 417770.261"Tin Coat2 7/8"0.261"4 1/8"-High Speed SteelNon-Coolant Through€13.13
CHICAGO-LATROBE 41778 Jobber Bit H High Speed Steel | AA2KUZ 10N929 417780.266"Tin Coat2 7/8"0.266"4 1/8"-High Speed SteelNon-Coolant Through€13.13
CHICAGO-LATROBE 41779 Jobber Bit I High Speed Steel | AA2KVA 10N930 417790.272"Tin Coat2 7/8"0.272"4 1/8"2 5/32"High Speed SteelNon-Coolant Through€13.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 42608 Jobber Bit 1/8 Inch High Speed Steel
€8.49 /unit