Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 20-9-10755-L Leather Gloves, Size L, Drivers Glove, Goatskin, Premium, Full Leather Leather Coverage | CN9FMH

BDG 20-9-10755-L Leather Gloves, Size L, Drivers Glove, Goatskin, Premium, Full Leather Coverage

Item: CN9FMH Model: 20-9-10755-LCross Ref: 56LD85
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€106.97 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Cut LevelA5
Ansi/isea Impact Force6.5 kN
Back MaterialGoat Leather
CuffGauntlet
Cuff ColorBlack
Cuff Length5"
Cuff MaterialCow Leather
CutGunn
Cut-resistance CoverageFull
FeaturesHigh Visibility, Padded Palm
Glove Back ColorBlack
Glove Hand StyleLeft And Right Hand
Glove TypeLeather
Grade Of LeatherPremium
Hazard TypeCut Resistant
High-visibility FeaturesHigh-Visibility Cuff
Includes Double PalmNo
Internal Reinforcement MaterialPara Aramid
Leather Glove StyleDrivers
Leather Palm ProcessGrain
Liner MaterialUnlined
Mfr. SeriesDENY
Oil-resistantYes
Palm ColorBlack
Palm StylePadded
Reflective BackingYes
SizeL
Thumb StyleKeystone
Additional Hazard ProtectionImpact Resistant
Ansi/isea Cut Load2200g
Ansi/isea Heat Level4
Ansi/isea Impact Level2
Ansi/isea Puncture Force100N
Cuff StyleGauntlet
Glove Back MaterialGoatskin
Glove ConstructionCut and Sewn
Glove CutGunn
Glove FeaturesHigh Visibility, Padded Palm
Glove Liner MaterialUnlined
Glove StyleLeather
Leather GradePremium
Oil ResistantYes
SeriesDeny Series
Size- AlphaL
Size- Numeric9
StandardsANSI/ISEA 105-2016, ANSI/ISEA 138-2019
Stitching MaterialKevlar

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelAnsi/isea Cut LevelSizeFeaturesBack MaterialIncludes Double PalmGlove Back ColorGlove TypeReflective BackingPkg. Qty.Price
BDG 20-9-1605-X2L-K Leather Gloves, Size 2XL, Drivers Glove, Goatskin, ANSI Cut Level A4, Gauntlet Cuff | CN9FDU 20-9-1605-X2L-KA42XL-Goat Leather----2€46.53
BDG 20-1-10761-X2L Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Cut Level A5, Full | CN9FDV 20-1-10761-X2LA52XLHigh VisibilityGoat LeatherNoBlack, OrangeLeatherNo2€56.33
BDG 20-1-10751-X2L Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Cut Level A5, Full | CN9FDW 20-1-10751-X2LA52XL-Goat LeatherNoBlackLeather-2€52.86
BDG 20-1-1891-X2L Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Cut Level A5, Full | CN9FDX 20-1-1891-X2LA52XLHigh VisibilityGoat LeatherNoOrange, WhiteLeatherNo2€45.03
BDG 20-1-10755-X2L Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Impact Level 2, Full | CN9FDY 20-1-10755-X2LA52XLHigh Visibility, Padded PalmGoat LeatherNoBlackLeatherYes2€87.76
BDG 20-1-10699-X2L Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Impact Level 2, Full | CN9FDZ 20-1-10699-X2LA52XLHigh Visibility, Padded PalmGoat LeatherNoWhiteLeatherYes2€81.48
BDG 20-1-1880-X2L Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Impact Level 2, Full | CN9FEA 20-1-1880-X2LA52XL-Goat LeatherNoWhiteLeatherNo2€51.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 20-9-10755-L Leather Gloves, Size L, Drivers Glove, Goatskin, Premium, Full Leather Coverage
€106.97 /pack