CHICAGO-LATROBE 11256  | CX7DAV

CHICAGO-LATROBE 11256 Aircraft Extension Drill, 6.0000 Inch Drill Bit Size, 2 7/8 Inch Flute Length

Item: CX7DAV Model: 11256Cross Ref: 807NG5
Limited Availability
€14.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillYes
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.2610
Drill Bit Point TypeSplit Point
Drill Bit Size6"
Finish - MachiningSteam Oxide
Flute Length2 7/8"
Flute TypeSpiral
Material - MachiningHigh Speed Steel
Material Grade - MachiningHeavy Duty
Maximum Drilling Depth2.1563"
Measurement SystemDecimal Inch
Overall Length6"
Shank Dia.0.261"
Shank Type - MachiningStraight
Spiral DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)3.81
Ship length (cm)15.24
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 11256 Aircraft Extension Drill, 6.0000 Inch Drill Bit Size, 2 7/8 Inch Flute Length
€14.76 /unit