Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 11062  | CX7CWN

CHICAGO-LATROBE 11062 Extra Long Drill Bit, #32 Size, 1 5/8 Inch Flute Length, 7/64 Inch Shank Dia.

Item: CX7CWN Model: 11062Cross Ref: 406X36
Limited Availability
€5.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillYes
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit FinishBlack Oxide
Drill Length ClassExtra Long
Flute TypeSpiral
GradeHeavy Duty , High Performance
Left/right HandRight
List Number906
MaterialHigh Speed Steel
Max. Drilling Depth1 5/8"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Spiral DirectionRight Hand
Drill Bit Point TypeSplit Point
Drill Point Length0.024"
Finish - MachiningBlack Oxide
Flute Length1 5/8"
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Maximum Drilling Depth1 5/8"
Measurement SystemWire
Overall Length6"
Shank Dia.7/64"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)15.24
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 11062 Extra Long Drill Bit, #32 Size, 1 5/8 Inch Flute Length, 7/64 Inch Shank Dia.
€5.67 /unit