Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 11-840 Coated Gloves Nitrile Silver 11 PR | AF6VGZ 20KJ49

ANSELL 11-840 Coated Gloves Nitrile Silver 11 PR

Item: AF6VGZ Model: 11-840Cross Ref: 20KJ49
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoated Gloves
Ansi Cut GramsGreater Than 350
Ansi/isea Abrasion Level5
Ansi/isea Cut Level1
Ansi/isea Puncture Level3
Coating CoveragePalm
Coating MaterialNitrile , Rough
ColorSilver
Cuff StyleKnit
Gauge15 ga.
Length9 3/4"
Liner MaterialNylon, Spandex
Size11
Thumb StyleWing
Coating TextureRough
Coating TypeDipped
Fda CompliantNo
Glove Coating ColorBlack
Glove Coating CoveragePalm
Glove Coating MaterialFoam Nitrile
Glove ConstructionSeamless Knit
Glove FeaturesSilicone Free
Glove Hand StyleLeft and Right
Glove Length9 3/4"
Glove StyleKnit
Hazard TypeGeneral Purpose
Includes Reinforced Thumb CrotchNo
Knit MaterialNylon
Knit Material ColorGray
Silicone-freeYes
StandardsASTM/ANSI/EN388 4121

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)11.43
Ship length (cm)24.13
Ship width (cm)40.64
HS code6116105520

Product Variants

ProductModelSizeCoating CoverageAnsi/isea Abrasion LevelCuff StyleColorAnsi Cut GramsAnsi/isea Cut LevelAnsi/isea Puncture LevelPrice
ANSELL 11-840 Coated Gloves Nitrile Silver 6 PR | AF6VGU 20KJ44 11-8406Palm5KnitSilverGreater Than 35013€7.39
ANSELL 11-840 Coated Gloves Nitrile Silver 7 PR | AF6VGV 20KJ45 11-8407Palm5KnitSilverGreater Than 35013€7.39
ANSELL 11-840 Coated Gloves Nitrile Silver 8 PR | AF6VGW 20KJ46 11-8408Palm5KnitSilverGreater Than 35013€7.39
ANSELL 11-840 Coated Gloves Nitrile Silver 9 PR | AF6VGX 20KJ47 11-8409Palm5KnitSilverGreater Than 35013€7.39
ANSELL 11-840 Coated Gloves Nitrile Silver 10 PR | AF6VGY 20KJ48 11-84010Palm5KnitSilverGreater Than 35013€6.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 11-840 Coated Gloves Nitrile Silver 11 PR
€7.01 /unit