CHICAGO FAUCETS 293-CP Sill Faucet Tee 1/2 Fnpt 1 Cast Brass | AE3MFB 5E963

CHICAGO FAUCETS 293-CP Sill Faucet Tee 1/2 Fnpt 1 Cast Brass

Item: AE3MFB Model: 293-CPCross Ref: 5E963
In Stock

Get it by Wednesday, Jun 11

€120.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSill Faucet
Ada CompliantNo
Faucet SpoutRigid
FinishPolish Chrome
Flow Rate7 GPM
Handle TypeTEE
MaterialCast Brass
Mounting TypeWall
Number Of Handles1
Number Of Holes1
Spout Length1 7/8"
Valve TypeSlow Compression
Ada ComplianceNo
Cec CompliantNon CEC Compliant
Faucet ActivationManual
Faucet Body MaterialCast Brass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeInside Sill Faucet
Flow Outlet Type - FaucetLaminar
Includes3/4" Hose Outlet
Ligature ResistantNo
Max. Mounting Hole Center DistanceSingle Hole
Mounting Type - FaucetWall
Replacement Cartridge Mfr. Model Number217-XTLHJKABNF
Spout Reach1 3/4"
StandardsASME A112.18.1M/CSA B125.1
Temperature ControlNo
Valve Type - FaucetsCold Cartridge
Water Inlet Connection Size1/2"
Water Inlet Connection TypeFemale NPT

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)14.48
Ship length (cm)17.78
Ship width (cm)12.45
HS code8481801030
Country of OriginUS

Product Variants

ProductModelFinishSpout LengthWater Inlet Connection SizeMaterialFlow RateValve TypeHandle TypeMounting TypePrice
CHICAGO FAUCETS 293-RCF Sill Faucet Tee 1/2 Fnpt 1 Cast Brass | AC2QBZ 2LYJ3 293-RCFChrome Plated1 7/8"-Cast Brass7 GPMSlow CompressionTEEWall€102.52
CHICAGO FAUCETS 387-CP Sill Faucet Tee 3/4 Fnpt 1 Cast Brass | AC2QCA 2LYJ8 387-CPChrome Plated1 7/8"3/4"Cast Brass7 GPMSlow CompressionTEEWall€138.02
CHICAGO FAUCETS 952-12CP Sill Faucet Tee 1/2 Fnpt 1 Cast Brass | AC2QCD 2LYP9 952-12CPChrome Plated2 3/8"1/2"Cast Brass7 GPMSlow CompressionTEEWall€313.30
CHICAGO FAUCETS 952-CP Sill Faucet Tee 3/4 Fnpt 1 Cast Brass | AC2YRF 2P955 952-CPChrome Plated2 3/8"-Cast Brass7 GPMSlow CompressionTEEWall€306.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO FAUCETS 293-CP Sill Faucet Tee 1/2 Fnpt 1 Cast Brass
€120.35 /unit