Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO FAUCETS 225-ABCP Gooseneck Kitchen Faucet 2 Gpm 3-3/8in Spout | AB8RUR 26Y275

CHICAGO FAUCETS 225-ABCP Gooseneck Kitchen Faucet 2 Gpm 3-3/8in Spout

Item: AB8RUR Model: 225-ABCPCross Ref: 26Y275
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€600.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGooseneck Kitchen Faucet
Body MaterialBrass
ComplianceASME A112.18.1M, CSA B125.1, California Health And Safety Code 116875 (Ab 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified To NSF/ANSI 61, Section 9 By CSA, ADA ANSI/ICC A117.1
Faucet OperationManual
Faucet SpoutRigid
FinishChrome Plated
Flow Rate2 GPM
Handle TypeLever
MountingWall
Mounting Hole Center To Center3"
Mounting TypeWall
Number Of Handles2
Number Of Holes2.0
Spout Length3 3/8"
Valve TypeCompression
Ada ComplianceYes
Cec CompliantNon CEC Compliant
Faucet ActivationManual
Faucet Body MaterialCast Brass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeService Sink Faucet
FeaturesInlet Adapters
Flow Outlet Type - FaucetLaminar
IncludesInlet Water Connection
Ligature ResistantNo
Max. Mounting Hole Center Distance3"
Mounting Type - FaucetWall
Replacement Cartridge Mfr. Model Number1-099XTJKABNF, 1-100XTJKABNF
Spout Reach3 3/8"
StandardsAB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Temperature ControlNo
Water Inlet Connection Size3/4"
Water Inlet Connection TypeMale NPT

Shipping Info:

Ship weight (kg) 1.9125
Ship height (cm)14.22
Ship length (cm)21.59
Ship width (cm)16.51
HS code8481901000
Country of OriginUS

Product Variants

ProductModelBody MaterialNumber Of HandlesPrice
CHICAGO FAUCETS 1100-G2E3-317AB Gooseneck Kitchen Faucet 2.2 Gpm 5-1/4in Spout | AB8RQF 26Y191 1100-G2E3-317ABBrass2€420.62
CHICAGO FAUCETS 521-GN2AE1ABCP Gooseneck Kitchen Faucet 5-1/4in Spout | AB8RQG 26Y192 521-GN2AE1ABCPBrass2€449.13
CHICAGO FAUCETS 527-ABCP Gooseneck Kitchen Faucet 2.2 Gpm 6-1/4in Spout | AB8RTB 26Y235 527-ABCPBrass2€404.91
CHICAGO FAUCETS 50-XKABCP Gooseneck Kitchen Faucet 2.2 Gpm 5-1/4in Spout | AB8RVV 26Y303 50-XKABCPBrass2€422.11
CHICAGO FAUCETS 350-ABCP Gooseneck Kitchen Faucet 2.2 Gpm 5-1/4in Spout | AE6RJG 5UTT4 350-ABCPCast Brass1€259.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO FAUCETS 225-ABCP Gooseneck Kitchen Faucet 2 Gpm 3-3/8in Spout
€600.03 /unit