Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO FAUCETS 527-ABCP Gooseneck Kitchen Faucet 2.2 Gpm 6-1/4in Spout | AB8RTB 26Y235

CHICAGO FAUCETS 527-ABCP Gooseneck Kitchen Faucet 2.2 Gpm 6-1/4in Spout

Item: AB8RTB Model: 527-ABCPCross Ref: 26Y235
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€392.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGooseneck Kitchen Faucet
Body MaterialBrass
ComplianceASME A112.18.1M, CSA B125.1, California Health And Safety Code 116875 (Ab 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified To NSF/ANSI 61, Section 9 By CSA, ADA ANSI/ICC A117.1
Faucet OperationManual
Faucet SpoutRigid, Swing
FinishChrome Plated
Flow Outlet TypeAerated
Flow Rate2.2 GPM
Handle TypeLever
MountingDeck
Mounting Hole Center To Center8"
Mounting TypeDeck
Number Of Handles2
Number Of Holes2.0
Spout Length6 1/4"
Valve TypeCompression

Shipping Info:

Ship weight (kg) 2.43
Ship height (cm)9.91
Ship length (cm)29.21
Ship width (cm)24.38
HS code8481801030
Country of OriginUS

Product Variants

ProductModelBody MaterialNumber Of HandlesPrice
CHICAGO FAUCETS 1100-G2E3-317AB Gooseneck Kitchen Faucet 2.2 Gpm 5-1/4in Spout | AB8RQF 26Y191 1100-G2E3-317ABBrass2€420.62
CHICAGO FAUCETS 521-GN2AE1ABCP Gooseneck Kitchen Faucet 5-1/4in Spout | AB8RQG 26Y192 521-GN2AE1ABCPBrass2€449.13
CHICAGO FAUCETS 225-ABCP Gooseneck Kitchen Faucet 2 Gpm 3-3/8in Spout | AB8RUR 26Y275 225-ABCPBrass2€569.42
CHICAGO FAUCETS 50-XKABCP Gooseneck Kitchen Faucet 2.2 Gpm 5-1/4in Spout | AB8RVV 26Y303 50-XKABCPBrass2€422.11
CHICAGO FAUCETS 350-ABCP Gooseneck Kitchen Faucet 2.2 Gpm 5-1/4in Spout | AE6RJG 5UTT4 350-ABCPCast Brass1€259.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO FAUCETS 527-ABCP Gooseneck Kitchen Faucet 2.2 Gpm 6-1/4in Spout
€392.52 /unit