Item | Kitchen Faucet |
Body Material | Brass |
Compliance | ASME A112.18.1M, CSA B125.1, California Health And Safety Code 116875 (Ab 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified To NSF/ANSI 61, Section 9 By CSA, ADA ANSI/ICC A117.1 |
Faucet Operation | Manual |
Faucet Spout | Swing |
Finish | Chrome Plated |
Flow Outlet Type | Aerated |
Flow Rate | 2.2 GPM |
Handle Type | Lever |
Mounting | Deck |
Mounting Hole Center To Center | 8" |
Mounting Type | Deck |
Number Of Handles | 2 |
Number Of Holes | 2.0 |
Spout Length | 8" |
Valve Type | Ceramic Disc |
Ada Compliance | Yes |
Cec Compliant | Non CEC Compliant |
Faucet Activation | Manual |
Faucet Body Material | Cast Brass |
Faucet Finish | Chrome |
Faucet Handle Material | Metal |
Faucet Type | Kitchen Sink Faucet |
Features | Mounting Hardware Included |
Flow Outlet Type - Faucet | Aerated |
Includes | Mounting Hardware |
Ligature Resistant | No |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yrs. Limited Cartridge Warranty |
Max. Installation Surface Thickness | 1 1/2" |
Max. Mounting Hole Center Distance | 8" |
Mounting Type - Faucet | Deck |
Replacement Cartridge Mfr. Model Number | 1-099XKJKABNF, 1-100XKJKABNF |
Series | 1100 Series |
Spout Height | 6 5/8" |
Spout Reach | 8" |
Standards | AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9 |
Temperature Control | No |
Valve Type - Faucets | Hot/Cold Cartridge |
Vandal Resistant Features | Vandal Resistant Handles |
Water Inlet Connection Size | 1/2" |
Water Inlet Connection Type | Male NPSM |