Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO FAUCETS 445-DJ13ABCP Kitchen Faucet 2.2 Gpm 13 Inch Spout | AB8RTT 26Y250

CHICAGO FAUCETS 445-DJ13ABCP Kitchen Faucet 2.2 Gpm 13 Inch Spout

Item: AB8RTT Model: 445-DJ13ABCPCross Ref: 26Y250
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€528.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKitchen Faucet
Body MaterialBrass
ComplianceASME A112.18.1M, CSA B125.1, California Health And Safety Code 116875 (Ab 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified To NSF/ANSI 61, Section 9 By CSA, ADA ANSI/ICC A117.1
Faucet OperationManual
Faucet SpoutDouble Jointed Swing
FinishChrome Plated
Flow Outlet TypeAerated
Flow Rate2.2 GPM
Handle TypeLever
MountingWall
Mounting Hole Center To Center8.375"
Mounting TypeWall
Number Of Handles2
Number Of Holes2.0
Spout Length13"
Valve TypeCompression
Ada ComplianceYes
Cec CompliantNon CEC Compliant
Faucet ActivationManual
Faucet Body MaterialCast Brass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeKitchen Sink Faucet
Flow Outlet Type - FaucetAerated
IncludesMounting Hardware
Ligature ResistantNo
Max. Mounting Hole Center Distance8"
Mounting Type - FaucetWall
Replacement Cartridge Mfr. Model Number1-099XTJKABNF, 1-100XTJKABNF
Spout Reach13"
StandardsAB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Temperature ControlNo
Water Inlet Connection Size1/2"
Water Inlet Connection TypeFemale NPT

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)13.46
Ship length (cm)28.45
Ship width (cm)12.7
HS code8481801030
Country of OriginUS

Product Variants

ProductModelNumber Of HandlesBody MaterialPrice
CHICAGO FAUCETS 540-LDL12ABCP Kitchen Faucet 2.2 Gpm 12 Inch Spout | AB8RQK 26Y196 540-LDL12ABCP2Brass€461.40
CHICAGO FAUCETS 445-L8ABCP Kitchen Faucet 2.2 Gpm 8 Inch Spout | AB8RRR 26Y226 445-L8ABCP2Brass€494.51
CHICAGO FAUCETS 1888-ABCP Kitchen Faucet 2.2 Gpm 9-1/2 Inch Spout | AB8RTA 26Y234 1888-ABCP2Brass€286.62
CHICAGO FAUCETS 540-LDXKABCP Kitchen Faucet 2.2 Gpm 6 Inch Spout | AB8RTF 26Y239 540-LDXKABCP2Brass€390.38
CHICAGO FAUCETS 2300-8ABCP Kitchen Faucet 2.2 Gpm 10 Inch Spout | AB8RTH 26Y241 2300-8ABCP1Brass€749.60
CHICAGO FAUCETS 1100-XKABCP Kitchen Faucet 2.2 Gpm 8 Inch Spout | AB8RTJ 26Y242 1100-XKABCP2Brass€423.07
CHICAGO FAUCETS 334-ABCP Kitchen Faucet 2.2 Gpm 12 Inch Spout | AB8RVP 26Y297 334-ABCP1Brass€284.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO FAUCETS 445-DJ13ABCP Kitchen Faucet 2.2 Gpm 13 Inch Spout
€528.32 /unit