BUSSMANN KTU-3500 Fuse, Class L, 3.5 kA, 600 VAC, 10-3/4 Inch Length | BC8BCW

BUSSMANN KTU-3500 Industrial & Electrical Fuse, 3.5KA, 600VAC

Item: BC8BCW Model: KTU-3500
Limited Availability
€5,760.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Fuse
Ac Voltage600V AC
Amps3.5 kA
Body StyleCartridge Blade
Fuse GroupLimitron
Fuse TypeFast Blow
Indicator StyleWithout Indicator
Interrupt Rating200 kA
Length10 3/4"
Mounting TypeHolder
PackagingBulk
Product TypeIndustrial Power Fuses
SeriesKTU Series
Termination TypeKnife Blade
TypeGeneral
Width5 3/4"

Shipping Info:

Ship weight (kg) 10.8

Product Details:

    • KTU Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN KTU-3500 Industrial & Electrical Fuse, 3.5KA, 600VAC
€5,760.00 /unit