Flat Shipping

Flat Shipping at €24.99 + VAT

CHERNE 262064 Test Ball Plug Pneumatic 6 In | AC2AAD 2HCD5

CHERNE 262064 Ball Plug, Single Size, 6 Inch Size, Inch Length, 13 psi

Item: AC2AAD Model: 262064Cross Ref: 2HCD5
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€348.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMuni ball plug
Air Connection GenderMale
Air Connection TypeTire Valve
ApplicationBlocking, Pipe Plug, Testing
Body Surface StyleTextured
Bypass Thread GenderFemale
Contains BypassYes
Contains Pressure Release ValveNo
Deflated Dia.4 1/2"
Deflated Diameter4 1/2"
Deflated Length7"
Eye Inside Dia.1/4"
For Maximum Pipe Inside Diameter6 1/4"
For Maximum Pipe Size6"
For Minimum Pipe Inside Diameter4 1/2"
For Use OnSewers
Head Tether ConnectionEyebolt
Includes(2) Port Plugs
Includes Protective SleeveNo
Inflated LengthNot Applicable
Inflation FluidAir
MaterialRubber
Max. Dia.6 1/4"
Min. Dia.4 1/2"
Nominal Size6"
Number Of Inflation Chamber1
Plug TypePneumatic
Range4.5" to 6.25"
Seal MaterialNatural Rubber
Air Connection Size1/8"
Bypass Connection Size1 1/2"
Bypass Connection TypeNPT
Bypass SizeStandard Bypass
Contains Pressure ValveNo
Maximum Back Pressure13 psi
Maximum Back Pressure (air)13 psi
Maximum Back Pressure (water)30 ft. of Head
Number Of Inflation Chambers1
Pipe Size6"
Plug ApplicationFor General Plumbing (6" dia. or less)
Plug Seal MaterialNatural Rubber
Required Inflation Pressure35 psi
SeriesMuni-Ball
Test Plug Weight2 lbs.

Shipping Info:

Ship weight (kg) 1.1655
Ship height (cm)21.08
Ship length (cm)12.95
Ship width (cm)12.95
HS code8481100060
Country of OriginUS

Product Variants

ProductModelFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterDeflated Dia.Deflated DiameterDeflated LengthMaterialRangeFor Use OnPrice
CHERNE 262048 Test Ball Plug Pneumatic Size 4 In | AB3WRW 1VNH2 2620483 1/4"4 1/4"3.13"3.13"8"Rubber3.25" to 4.25"Sewers€226.28
CHERNE 262008 Test Ball Plug Pneumatic 1.5 In | AC2AAB 2HCD3 2620081.49"1 22/25"1 2/5"1 2/5"3 4/5"Rubber1.49" to 1.88"Sewers€204.90
CHERNE 262010 Test Ball Plug Pneumatic 2 In | AC2AAC 2HCD4 2620101 22/25"2 1/4"1 3/4"1 3/4"6"Rubber1.88" to 2.25"Sewers€203.24
CHERNE 262080 Test Ball Plug Pneumatic 8 In | AC2AAE 2HCD6 2620807"8 1/4"6 3/4"6 3/4"10"Rubber7" to 8.25"Piping Systems€354.24
CHERNE 262110 Test Ball Plug Pneumatic 10 Inch Rubber | AD2EWP 3NVZ4 2621109"10 1/4"8 3/4"8 3/4"11 3/4"Natural Rubber9" to 10.25"Piping Systems€447.80
CHERNE 262129 Test Ball Plug Pneumatic 12 Inch Rubber | AD2EWQ 3NVZ5 26212910 1/2"12 1/4"10 1/4"10 1/4"13 3/4"Natural Rubber10.5" to 12.25"Piping Systems€612.71
CHERNE 262137 Test Ball Plug Pneumatic 15-16 Inch Ruber | AD2EWR 3NVZ6 26213714"16"13 3/4"13 3/4"19 3/4"Natural Rubber14" to 16"Piping Systems€1,015.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHERNE 262064 Ball Plug, Single Size, 6 Inch Size, Inch Length, 13 psi
€348.55 /unit