Flat Shipping

Flat Shipping at €24.99 + VAT

CHERNE 262048 Test Ball Plug Pneumatic Size 4 In | AB3WRW 1VNH2

CHERNE 262048 Ball Plug, Single Size, 4 Inch Size, Inch Length, 22 psi

Item: AB3WRW Model: 262048Cross Ref: 1VNH2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€239.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMuni ball plug
Air Connection GenderFemale
Air Connection Size4"
Air Connection TypeTire Valve
ApplicationBlocking, Pipe Plug, Testing
Body Surface StyleTextured
Bypass Connection Size3/4"
Bypass Thread GenderFemale
Contains BypassYes
Contains Pressure Release ValveNo
Deflated Dia.3.13"
Deflated Diameter3.13"
Deflated Length8"
Eye Inside Dia.1/4"
Fnpt Size3/4"
For Maximum Pipe Inside Diameter4 1/4"
For Maximum Pipe Size4"
For Minimum Pipe Inside Diameter3 1/4"
For Use OnSewers
Head Tether ConnectionEyebolt
Includes(2) Port Plugs
Includes Protective SleeveNo
Inflated LengthNot Applicable
Inflation FluidAir
MaterialRubber
Max. Dia.4 1/4"
Min. Dia.3 1/4"
Nominal Size4"
Plug TypePneumatic
Range3.25" to 4.25"
Seal MaterialNatural Rubber
Bypass Connection TypeNPT
Bypass SizeStandard Bypass
Contains Pressure ValveNo
Maximum Back Pressure22 psi
Maximum Back Pressure (air)22 psi
Maximum Back Pressure (water)50 ft. of Head
Pipe Size4"
Plug ApplicationFor General Plumbing (6" dia. or less)
Plug Seal MaterialNatural Rubber
Required Inflation Pressure40 psi
SeriesMuni-Ball
Test Plug Weight1.5 lbs.

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)11.43
Ship length (cm)20.96
Ship width (cm)12.07
HS code4016991500
Country of OriginUS

Product Variants

ProductModelFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterDeflated Dia.Deflated DiameterDeflated LengthMaterialRangeFor Use OnPrice
CHERNE 262008 Test Ball Plug Pneumatic 1.5 In | AC2AAB 2HCD3 2620081.49"1 22/25"1 2/5"1 2/5"3 4/5"Rubber1.49" to 1.88"Sewers€204.90
CHERNE 262010 Test Ball Plug Pneumatic 2 In | AC2AAC 2HCD4 2620101 22/25"2 1/4"1 3/4"1 3/4"6"Rubber1.88" to 2.25"Sewers€203.24
CHERNE 262064 Test Ball Plug Pneumatic 6 In | AC2AAD 2HCD5 2620644 1/2"6 1/4"4 1/2"4 1/2"7"Rubber4.5" to 6.25"Sewers€285.45
CHERNE 262080 Test Ball Plug Pneumatic 8 In | AC2AAE 2HCD6 2620807"8 1/4"6 3/4"6 3/4"10"Rubber7" to 8.25"Piping Systems€354.24
CHERNE 262110 Test Ball Plug Pneumatic 10 Inch Rubber | AD2EWP 3NVZ4 2621109"10 1/4"8 3/4"8 3/4"11 3/4"Natural Rubber9" to 10.25"Piping Systems€447.80
CHERNE 262129 Test Ball Plug Pneumatic 12 Inch Rubber | AD2EWQ 3NVZ5 26212910 1/2"12 1/4"10 1/4"10 1/4"13 3/4"Natural Rubber10.5" to 12.25"Piping Systems€612.71
CHERNE 262137 Test Ball Plug Pneumatic 15-16 Inch Ruber | AD2EWR 3NVZ6 26213714"16"13 3/4"13 3/4"19 3/4"Natural Rubber14" to 16"Piping Systems€1,015.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHERNE 262048 Ball Plug, Single Size, 4 Inch Size, Inch Length, 22 psi
€239.39 /unit