Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CHEMTROL 6529 1/2xSH Nipple 1/2 x 1.50 Inch Mpt Kynar(r) | AA9EMM 1CRK2

CHEMTROLS VALVES 6529 1/2xSH Nipple 1/2 x 1.50 Inch Mpt Kynar(r)

Item: AA9EMM Model: 6529 1/2xSHCross Ref: 1CRK2
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€73.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Body MaterialKynar
ConnectionMNPT
LengthShort
Max. Pressure1360 psi
Temp. Range+73°F to +280°F
ApplicationAcids, Bases, Solvents
ColorRed
MaterialPolyvinylidene
Material Trade NameChemtrol
Maximum Operating Pressure1360 psi
Nominal Pipe Size1/2"
Overall Length1 1/2"
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsASTM D3222
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.29
Ship length (cm)4.06
Ship width (cm)2.29
HS code3917400090
Country of OriginUS

Product Variants

ProductModelMax. PressureBody MaterialTemp. RangeConnectionPrice
CHEMTROL 6529 1/2xCL Nipple 1/2 x 1.13 Inch Mpt Kynar(r) | AA9EML 1CRK1 6529 1/2xCL1360 psiKynar+73°F to +280°FMNPT€40.01
CHEMTROL 6529 1/2x4 Nipple 1/2 x 4 Inch Mpt Kynar(r) 1360 Psi | AA9EMQ 1CRK5 6529 1/2x41360 psiKynar+73°F to +280°FMNPT€60.49
CHEMTROL 6529 1/2x3 Nipple 1/2 x 3 Inch Mpt Kynar(r) 1360 Psi | AA9EMR 1CRK6 6529 1/2x31360 psiKynar--€55.74
CHEMTROL 6529 3/4xCL Nipple 3/4 x 1.38 Inch Mpt Kynar(r) | AA9EMT 1CRK7 6529 3/4xCL1360 psiKynar+73°F to +280°FMNPT€49.27
CHEMTROL 6529 3/4xSH Nipple 3/4 x 2 Inch Mpt Kynar(r) 1360 Psi | AA9EMU 1CRK8 6529 3/4xSH1360 psiKynar+73°F to +280°FMNPT€56.41
CHEMTROL 6529 3/4x6 Nipple 3/4 x 6 Inch Mpt Kynar(r) 1360 Psi | AA9EMV 1CRK9 6529 3/4x61360 psiKynar+73°F to +280°FMNPT€100.21
CHEMTROL 6529 3/4x5 Nipple 3/4 x 5 Inch Mpt Kynar(r) 1360 Psi | AA9EMW 1CRL1 6529 3/4x51360 psiKynar+73°F to +280°FMNPT€81.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHEMTROLS VALVES 6529 1/2xSH Nipple 1/2 x 1.50 Inch Mpt Kynar(r)
€73.26 /unit