Flat Shipping

Flat Shipping at €24.99 + VAT

CHEMTROL 6529 3/4x5 Nipple 3/4 x 5 Inch Mpt Kynar(r) 1360 Psi | AA9EMW 1CRL1

CHEMTROLS VALVES 6529 3/4x5 Nipple 3/4 x 5 Inch Mpt Kynar(r) 1360 Psi

Item: AA9EMW Model: 6529 3/4x5Cross Ref: 1CRL1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€120.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Body MaterialKynar
ConnectionMNPT
Length5"
Max. Pressure1360 psi
Temp. Range+73°F to +280°F

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.79
Ship length (cm)12.95
Ship width (cm)2.79
HS code3917400090
Country of OriginUS

Product Variants

ProductModelMax. PressureBody MaterialTemp. RangeConnectionPrice
CHEMTROL 6529 1/2xCL Nipple 1/2 x 1.13 Inch Mpt Kynar(r) | AA9EML 1CRK1 6529 1/2xCL1360 psiKynar+73°F to +280°FMNPT€40.01
CHEMTROL 6529 1/2xSH Nipple 1/2 x 1.50 Inch Mpt Kynar(r) | AA9EMM 1CRK2 6529 1/2xSH1360 psiKynar+73°F to +280°FMNPT€46.27
CHEMTROL 6529 1/2x4 Nipple 1/2 x 4 Inch Mpt Kynar(r) 1360 Psi | AA9EMQ 1CRK5 6529 1/2x41360 psiKynar+73°F to +280°FMNPT€60.49
CHEMTROL 6529 1/2x3 Nipple 1/2 x 3 Inch Mpt Kynar(r) 1360 Psi | AA9EMR 1CRK6 6529 1/2x31360 psiKynar--€55.74
CHEMTROL 6529 3/4xCL Nipple 3/4 x 1.38 Inch Mpt Kynar(r) | AA9EMT 1CRK7 6529 3/4xCL1360 psiKynar+73°F to +280°FMNPT€49.27
CHEMTROL 6529 3/4xSH Nipple 3/4 x 2 Inch Mpt Kynar(r) 1360 Psi | AA9EMU 1CRK8 6529 3/4xSH1360 psiKynar+73°F to +280°FMNPT€56.41
CHEMTROL 6529 3/4x6 Nipple 3/4 x 6 Inch Mpt Kynar(r) 1360 Psi | AA9EMV 1CRK9 6529 3/4x61360 psiKynar+73°F to +280°FMNPT€100.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHEMTROLS VALVES 6529 3/4x5 Nipple 3/4 x 5 Inch Mpt Kynar(r) 1360 Psi
€120.40 /unit