CHAPIN 6-5797 Nozzle Brass 0.5 Gpm | AD3BFA 3XL30

CHAPIN 6-5797 Nozzle Brass 0.5 Gpm

Item: AD3BFA Model: 6-5797Cross Ref: 3XL30
In Stock

Get it by Wednesday, Jun 11

€7.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle
Flow Rate0.5 GPM
For Use With1739, 1749, 19049, 1949, 22090, 22180, 22790, 60640, 60650, 6140, 6300
MaterialBrass
Compatible Grainger Part No.2TRG7, 2ZV89, 4Z122
Nozzle TypeFan Tip
Product TypeNozzle

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.56
Ship length (cm)12.7
Ship width (cm)7.62
HS code8424909080
Country of OriginUS

Product Variants

ProductModelMaterialFor Use WithFlow RatePkg. Qty.Price
CHAPIN 6-5943 Nozzle Brass/plated Steel | AC4HGQ 2ZV93 6-5943Brass, Plated Steel19049, 19491 GPM1€24.82
CHAPIN 6-5379 Nozzle Polyethylene - Pack Of 3 | AC4HGR 2ZV94 6-5379Polyethylene1253, 1480, 1831, 19049, 1949, 20000, 2014, 21220, 22180, 22350, 22360, 22790, 250121 GPM3€12.87
CHAPIN 64566 Nozzle | AC9XWE 3LGE5 64566Poly--1€5.41
CHAPIN 6-6003 Nozzle Poly | AD3BEY 3XL27 6-6003Polyethylene--1€4.55
CHAPIN 6-6000 Nozzle Brass/viton | AD3BFB 3XL31 6-6000Brass, Viton--1€7.52
CHAPIN 6-6002 6-6002 Nozzle | CQ8QCW 6-6002---1€9.50
CHAPIN 6-8148 6-8148, Nozzle Kit, Chapin | CQ8QCX 6-8148-63924-1€5.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAPIN 6-5797 Nozzle Brass 0.5 Gpm
€7.92 /unit