Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER MC3WT Floor Marking Tape, Circle, Solid, White, No Legend, 3 X 3 Inch, 5 Mil Tape Thick | CP9PQF

GRAINGER MC3WT Floor Marking Tape, Circle, Solid, White, No Legend, 3 X 3 Inch, 5 Mil Tape Thick

Item: CP9PQF Model: MC3WTCross Ref: 452D21
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Marking Tape
Adhesion To Steel65 oz./in.
Backing MaterialVinyl
ColorWhite
Floor Marking Tape ShapeCircle
FluorescentNo
Glow In The DarkNo
Length3"
Max. Tape Performance Temp.176°F
Min. Tape Performance Temp.14°F
PatternSolid
Retroreflective GradeNon-Reflective
Thickness5 mil.
Width3"
Imperial Tape Length3"
Imperial Tape Width3"
Maximum Tape Performance Temperature176°F
Message LegendNo Legend
Minimum Tape Performance Temperature14°F
Package Quantity1
Product FormCircle
Tape Backing MaterialVinyl
Tape ColorWhite
Tape PatternSolid
Tape Thickness5 mil.

Shipping Info:

Ship weight (kg) 9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMin. Tape Performance Temp.Max. Tape Performance Temp.Glow In The DarkAdhesion To SteelFloor Marking Tape ShapeBacking MaterialPatternRetroreflective GradePkg. Qty.Price
GRAINGER 9PRK5 Floor Marking Tape, Arrow, Solid, Green, No Legend, 4 X 4 Inch, 5 Mil Tape Thick, 100 PK | CP9PPZ 9PRK514°F176°FNo18 oz./in.ArrowVinylSolidNon-Reflective100€18.91
GRAINGER GLA04 Floor Marking Tape, Arrow, Solid, White, No Legend, 4 Inch, 11 Mil Tape ThickGrainger | CP9PQA GLA04-20°F220°FYes60 oz./in.ArrowPaperSolidNon-Reflective1€117.49
GRAINGER 8AKF7 Floor Marking Tape, Circle, Solid, Green, No Legend, 3 X 4 Inch, 5 Mil Tape Thick, 500 PK | CP9PQB 8AKF714°F176°FNo18 oz./in.CircleVinylSolidNon-Reflective500€41.69
GRAINGER MC2RD Floor Marking Tape, Circle, Solid, Red, No Legend, 2 X 2 Inch, 5 Mil Tape ThickGrainger | CP9PQC MC2RD14°F176°FNo65 oz./in.CircleVinylSolidNon-Reflective1€38.91
GRAINGER 9AG03 Floor Marking Tape, Circle, Solid, Red, No Legend, 3 X 4 Inch, 5 Mil Tape Thick, 500 PK | CP9PQD 9AG0314°F176°FNo18 oz./in.CircleVinylSolidNon-Reflective500€41.69
GRAINGER ZMC2WT-1000 Floor Marking Tape, Circle, Solid, White, No Legend, 2 X 2 Inch, 5 Mil Tape Thick | CP9PQE ZMC2WT-100014°F176°FNo65 oz./in.CircleVinylSolidNon-Reflective1€34.68
GRAINGER 8AKF8 Floor Marking Tape, Circle, Solid, White, No Legend, 3 X 4 Inch, 5 Mil Tape Thick, 500 PK | CP9PQG 8AKF814°F176°FNo18 oz./in.CircleVinylSolidNon-Reflective500€34.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER MC3WT Floor Marking Tape, Circle, Solid, White, No Legend, 3 X 3 Inch, 5 Mil Tape Thick
€49.52 /unit