CHAPIN 22240XP Handheld Sprayer 2 Gallon Polypropylene Tank | AB6EGK 21AC34

CHAPIN 22240XP Handheld Sprayer 2 Gallon Polypropylene Tank

Item: AB6EGK Model: 22240XPCross Ref: 21AC34
In Stock

Get it by Friday, Jun 13

€89.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandheld Sprayer
Compatible WithAcid Staining, Etching
Fill Opening Size4"
Hose Length42"
Hose MaterialReinforced Nylon
In Tank FilterNo
Nozzle MaterialPoly
Nozzle TypeAdjustable Cone
Pressure35 psi to 45 psi
Pressure ReleaseYes
Tank Capacity2 gal.
Tank MaterialPolyethylene
Wand Length12"
Wand MaterialPolyethylene
Chemical CompatibilityAcid Stains
Max Pressure60 psi
Max Spray Distance25 ft.
Mixing SystemMix in Tank
Nozzle Spray PatternCone, Mist
Power SourceManual
Pressurizing MethodManual Pump
Primary ApplicationConcrete Stains, Dyes and Sealants
Product TypeHandheld Sprayer
Pump Length11 1/2"
Seal/gasket MaterialViton
Spray LiquidNon-Foam
Spray MechanismHand-Pump
Sprayer FormHandheld
Sprayer TypeSpot

Shipping Info:

Ship weight (kg) 2.2725
Ship height (cm)51.82
Ship length (cm)21.34
Ship width (cm)20.83
HS code8424890000
Country of OriginUS

Product Details:

    • Pump Length (11-1/2")
    • Seal/Gasket Material (Yes)

Product Variants

ProductModelTank MaterialHose MaterialTank CapacityHose LengthIn Tank FilterPressure ReleasePressurePrice
CHAPIN 21210XP Handheld Sprayer 1 Gallon Polypropylene Tank | AB6EGE 21AC29 21210XPPolyethyleneReinforced Nylon1 gal.42"YesYes35 psi to 45 psi€68.63
CHAPIN 21230XP Handheld Sprayer 3 Gallon Polypropylene Tank | AB6EGF 21AC30 21230XPPolyethyleneReinforced Nylon3 gal.42"YesYes35 psi to 45 psi€89.75
CHAPIN 22049XP Handheld Sprayer 3 Gallon Polypropylene Tank | AB6EGG 21AC31 22049XPPolyethyleneReinforced Nylon3 gal.48"NoYes35 psi to 45 psi€155.75
CHAPIN 22090XP Handheld Sprayer 3 Gallon Polypropylene Tank | AB6EGH 21AC32 22090XPPolyethyleneReinforced Nylon3 gal.36"NoYes35 psi to 45 psi€90.28
CHAPIN 22180XP Handheld Sprayer 3 Gallon Polypropylene Tank | AB6EGJ 21AC33 22180XPPolyethyleneReinforced Nylon3 gal.36"NoYes35 psi to 45 psi€111.53
CHAPIN 22360XP Handheld Sprayer 3 Gallon Polypropylene Tank | AB6EGL 21AC35 22360XPPolypropyleneReinforced Nylon3 gal.42"NoYes35 psi to 45 psi€145.20
CHAPIN 22790XP Handheld Sprayer 3 Gallon Polypropylene Tank | AB6EGM 21AC36 22790XPPolyethyleneReinforced Nylon3 gal.36"NoYes35 psi to 45 psi€168.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAPIN 22240XP Handheld Sprayer 2 Gallon Polypropylene Tank
€89.09 /unit