Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS RS5558 Air Filter Radial Sea 16-23/32 Inch Height | AC6UBR 36G583

BALDWIN FILTERS RS5558 Air Filter Radial Sea 16-23/32 Inch Height

Item: AC6UBR Model: RS5558Cross Ref: 36G583
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignRadial
Description/special FeaturesRadial Seal Outer Air Element
Element OnlyNo
Height16 23/32"
Includes5-17/32 In (140.5) One End I. Gasket
Length16 23/32"
Outside Dia.8 13/16"
Width8 13/16"
Compatible Vehicle MakeIngersoll-Rand
Compatible With Manufacturer Model NumberRS5559
Engine Air Filter DesignRound-Oval
FeaturesEngine Air Intake Filter Elements Protect Heavy Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Filter DesignRadial Seal
Inside Diameter - Bottom5 17/32"
Media MaterialCellulose, Paper
Outside Diameter - Bottom8 13/16"
Overall Height16 23/32"
Product TypeEngine Air Filter
ShapeRound
StandardsISO 9001:2015
Use LocationEngine

Shipping Info:

Ship weight (kg) 2.0025
Ship height (cm)42.47
Ship length (cm)22.38
Ship width (cm)22.38
HS code8421310000
Country of OriginUS

Product Details:

    • Special Features: Outer Air Filter

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Air FilterPrice
BALDWIN FILTERS RS5506 Air Element | AA3TDQ 11U568 RS550618"Element Only10"-€192.76
BALDWIN FILTERS RS5508 Air Filter Element 20-13/16 H In | AA6RLZ 14R258 RS550820 13/16"Element Only10.593"-€521.93
BALDWIN FILTERS RS4445 Air Element Radial Seal | AB6RYF 22D117 RS444511 1/2"Radial5 31/32"-€26.21
BALDWIN FILTERS RS5510 Air Element Radial Seal Inner | AB6RYK 22D121 RS551021"Radial7.156"-€94.07
BALDWIN FILTERS RS5509 Air Element Radial Seal | AB6RYR 22D127 RS550921 1/2"Radial12 3/32"-€196.91
BALDWIN FILTERS RS5559 Air Element Radial Seal Inner | AB6RYT 22D128 RS555915 3/4"Radial5 1/2"-€59.64
BALDWIN FILTERS RS5470 Air Element Radial Seal Outer | AB6RYW 22D131 RS547025 1/2"Radial11 11/16"-€202.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS RS5558 Air Filter Radial Sea 16-23/32 Inch Height
€81.51 /unit