CHAPIN 2014  | CW2ZDK

CHAPIN 2014 Handheld Sprayer, 1 Gal. Sprayer Tank Capacity, Polyethylene, 34 Inch, Pest Control

Item: CW2ZDK Model: 2014Cross Ref: 6KY32
In Stock

Get it by Tuesday, Jun 17

€23.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Chemical CompatibilityFertilizer, Herbicide, Pesticide
Fill Opening Size4"
Hose Length2 13/16"
Hose MaterialReinforced PVC
Max Pressure60 psi
Max Spray Distance25 ft.
Mixing SystemMix in Tank
Nozzle MaterialPolyethylene
Nozzle Spray PatternMist
Power SourceManual
Pressurizing MethodManual Pump
Primary ApplicationLawn, Garden and Agriculture
Product TypeHandheld Sprayer
Pump Length9"
Seal/gasket MaterialNitrile
Spray LiquidNon-Foam
Spray MechanismHand-Pump
Sprayer FormHandheld
Sprayer TypeSpot
Tank Capacity1 gal.
Tank MaterialPoly
Wand MaterialPolyethylene

Shipping Info:

Ship weight (kg) 1.17
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAPIN 2014 Handheld Sprayer, 1 Gal. Sprayer Tank Capacity, Polyethylene, 34 Inch, Pest Control
€23.23 /unit