CENTURY F670 Split Phase Resilient Mt. Motor | CQ8LVR

CENTURY F670 Split Phase Resilient Mt. Motor

Item: CQ8LVR Model: F670Cross Ref: 48Z087
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor
Motor DesignInduction Run, Multi Speed, Single Voltage, Special Service, Split Phase
Motor Enclosure DesignDrip Proof
Motor Service Factor1
Motor Shaft RotationReversible Counterclockwise
Number Of Shafts1

Shipping Info:

Ship weight (kg) 25
Ship height (cm)25.4
Ship length (cm)40.64
Ship width (cm)20.32
Country of OriginMX

Product Variants

ProductModelMotor Enclosure DesignVoltageFull Load AmpsMounting TypeService FactorMotor TypeNameplate RpmHpPrice
CENTURY H845 ODP Resilient Base Mot, 3 HP, 3, 450 Nameplate RPM, 200-230/460VAC, P56HZ Frame, 3-Phase | CQ8LMG H845Dripproof200-230/460V AC4.3/9-8.6ACushion Base1.15Three Phase3450 RPM-€799.26
CENTURY BK3074 ODP Resilient Base Motor | CQ8LMH BK3074--------€608.74
CENTURY RB3154AV1 ODP Resilient Base Motor, 1 1/2 HP, 1, 725 Nameplate RPM, 208-230/460VAC, 56HZ Frame | CQ8LMJ RB3154AV1Open Dripproof208-230/460V AC4.6/2.3AResilient Base1.15Three Phase-1 1/2 hp€677.31
CENTURY H852L ODP Resilient Base Motor, 1 HP, 1, 725 Nameplate RPM, 200-230/460VAC, M56H Frame, 3-Phase | CQ8LMK H852LOpen Dripproof200-230/460V AC2/3.7-4AResilient Base1.15Three Phase--€575.29
CENTURY RB3204AV1 ODP Resilient Base Motor, 2 HP, 1, 725 Nameplate RPM, 208-230/460VAC, 56HZ Frame, 3-Phase | CQ8LML RB3204AV1Open Dripproof208-230/460V AC5.8/2.9AResilient Base1.15Three Phase--€713.21
CENTURY OB3204V1 ODP Rigid Base Motor | CQ8LMM OB3204V1--------€611.09
CENTURY H847 ODP Rigid Base Motor, 5 HP, 3, 450 Nameplate RPM, 208-230/460VAC, Y56HZ Frame, 3-Phase | CQ8LMN H847Dripproof208-230/460V AC6.6/13.4-13.2ARigid Base1.15Three Phase3450 RPM-€962.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTURY F670 Split Phase Resilient Mt. Motor