Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

OTC 1908 Locknut Socket 3/4 Drive 3-1/4 Inch 6 Point Deep | AD6YKY 4CLJ4

OTC TOOLS 1908 Locknut Socket 3/4 Drive 3-1/4 Inch 6 Point Deep

Item: AD6YKY Model: 1908Cross Ref: 4CLJ4
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€61.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocknut Socket
Drive Size3/4"
Drive TypeSquare
FinishNatural
MaterialSteel
Number Of Points6
Output TypeHex
Overall Length5"
Size3 1/4"
Socket DepthDeep
System Of MeasurementSAE
Tether CapableNot Tether Capable

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)8.64
Ship length (cm)9.91
Ship width (cm)9.4
HS code8207906000
Country of OriginUS

Product Variants

ProductModelNumber Of PointsMaterialSizeOverall LengthOutput TypeDrive SizeSocket DepthFinishPrice
OTC 1901 Locknut Socket 3/4dr 2-3/32 Inch 6 Point Deep | AD6YKQ 4CLH6 19016Steel-5"Hex3/4"DeepNatural€49.40
OTC 1902 Locknut Socket 3/4 Drive 2-3/8 Inch 6 Point Deep | AD6YKR 4CLH7 19026Steel2 3/8"5"Hex3/4"DeepNatural€49.18
OTC 1903 Locknut Socket 3/4 Drive 2-3/8 Inch 8 Point Deep | AD6YKT 4CLH8 19038Steel2 3/8"5"Square3/4"DeepNatural€51.88
OTC 1904 Locknut Socket 3/4dr 2-9/16 Inch 6 Point Deep | AD6YKU 4CLH9 19046Steel-5"Hex3/4"DeepNatural€49.50
OTC 1905 Locknut Socket 3/4dr 2-9/16 Inch 8 Point Deep | AD6YKV 4CLJ1 19058Steel-3 1/2"Square3/4"DeepNatural€51.85
OTC 1906 Locknut Socket 3/4 Inch Drive 3 Inch 6 Point Deep | AD6YKW 4CLJ2 19066Steel3"5"Hex3/4"DeepNatural€48.60
OTC 1907 Locknut Socket 3/4 Inch Drive 3 Inch 8 Point Deep | AD6YKX 4CLJ3 19078Steel3"3 1/2"Square3/4"DeepNatural€50.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OTC TOOLS 1908 Locknut Socket 3/4 Drive 3-1/4 Inch 6 Point Deep
€61.80 /unit