CENTURY F395 Motor Split Phase 1/12 Hp 850 115v 56cz Odp | AD8TRD 4MB80

CENTURY F395 Motor Split Phase 1/12 Hp 850 115v 56cz Odp

Item: AD8TRD Model: F395Cross Ref: 4MB80
In Stock

Get it by Thursday, Jun 12

€680.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDirect Drive Blower Motor
Bearing TypeBall
Body Dia.6 1/2"
Capacitor IncludedNo
Capacitor RequiredNo
Duty CycleContinuous
Frame56CZ
Frame MaterialSteel
Frequency60 Hz
Full Load Amps2.06A
Hp1/12 hp
Max. Ambient Temp.40°C
Motor ApplicationHVAC/R
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionAll Angle
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeSplit Phase
Mounting TypeFace
No. Of Mounting Holes4
No. Of Shafts1
No. Of Speeds1
No. Of Studs4
Overall Length11 1/16"
Service Factor1.4
Shaft Dia.5/8"
Shaft Length2 3/8"
Shaft TypeKeyed
Stud Size3/8"-16
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vNo
Voltage115V AC

Shipping Info:

Ship weight (kg) 24
Ship height (cm)21.59
Ship length (cm)35.56
Ship width (cm)20.32
HS code8501402040
Country of OriginMX

Product Variants

ProductModelHpNo. Of SpeedsShaft LengthFull Load AmpsService FactorMotor Mounting PositionOverall LengthVoltagePrice
CENTURY F262 Motor Split Phase 1/3 Hp 1725 115v 56cz Odp | AD8TQX 4MB72 F2621/3 hp, 1/10 hp22 1/4"5.4/2.3A1.35All Angle11 1/4"115V AC€503.21
CENTURY F276 Motor Split Phase 1/3 Hp 850 115v 56cz Odp | AD8TQY 4MB74 F2761/3 hp12 1/4"8.06A1All Angle12 7/8"115V AC€649.51
CENTURY F263 Motor Split Phase 1/2 Hp 1725 115v 56cz Odp | AD8TRB 4MB78 F2631/2 hp, 1/7 hp22 1/4"6.8/3.8A1.25All Angle11 5/8"115V AC€464.74
CENTURY F393L Motor Split Phase 1/4 Hp 1725 115v 56cz Odp | AE8UDA 6FJF0 F393L1/4 hp, 1/12 hp22 7/16"5/3A1.35Horizontal12 1/4"115V AC€443.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTURY F395 Motor Split Phase 1/12 Hp 850 115v 56cz Odp
€680.85 /unit