GATES 734731345 | AL6HPQ

GATES 734731345 Coupling

Item: AL6HPQ Model: 734731345
Limited Availability
€105.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Angle.45
C Cutoff (in)2.39
C Cutoff (mm)60.7
H2 Nut Hex (in)1.181
H2 Nut Hex (mm)30
L Length (in)4.37
L Length (mm)111
T Drop (in)0.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 734731345 Coupling
€105.30 /unit