CENTURY F262 Motor Split Phase 1/3 Hp 1725 115v 56cz Odp | AD8TQX 4MB72

CENTURY F262 Motor Split Phase 1/3 Hp 1725 115v 56cz Odp

Item: AD8TQX Model: F262Cross Ref: 4MB72
In Stock

Get it by Tuesday, Jun 10

€561.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDirect Drive Blower Motor
Bearing TypeBall
Body Dia.6 1/2"
Capacitor IncludedNo
Capacitor RequiredNo
Conduit Box PositionF1
Duty CycleContinuous
Frame56CZ
Frame MaterialSteel
Frequency60 Hz
Full Load Amps5.4/2.3A
Hp1/3 hp, 1/10 hp
Insulation ClassClass B
Max. Ambient Temp.40°C
Motor ApplicationHVAC/R
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionAll Angle
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeSplit Phase
Mounting TypeC Face, Footless
No. Of Mounting Holes4
No. Of Shafts1
No. Of Speeds2
No. Of Studs4
Overall Length11 1/4"
Phase1
Service Factor1.35
Shaft Dia.5/8"
Shaft Length2 1/4"
Shaft TypeKeyed
Stud Size3/8"-16
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vNo
Voltage115V AC
Ins. ClassClass B
Length Less Shaft9"
Motor BearingsBall
Motor Frame MaterialSteel
Motor Mounting TypeFace
Motor Shaft DesignKeyed
Motor Sub ApplicationAeration Fan
Motor Thermal ProtectionAuto
Mounting Holes(4) 3/8"-16
StandardsCSA CERTIFIED, UL RECOGNIZED
Weight23 lbs.

Shipping Info:

Ship weight (kg) 23
Ship height (cm)20.32
Ship length (cm)40.64
Ship width (cm)22.86
HS code8501404040
Country of OriginMX

Product Details:

    • HP @ Lower RPM (1/10)

Product Variants

ProductModelHpNo. Of SpeedsShaft LengthFull Load AmpsService FactorMotor Mounting PositionOverall LengthVoltagePrice
CENTURY F276 Motor Split Phase 1/3 Hp 850 115v 56cz Odp | AD8TQY 4MB74 F2761/3 hp12 1/4"8.06A1All Angle12 7/8"115V AC€649.51
CENTURY F263 Motor Split Phase 1/2 Hp 1725 115v 56cz Odp | AD8TRB 4MB78 F2631/2 hp, 1/7 hp22 1/4"6.8/3.8A1.25All Angle11 5/8"115V AC€464.74
CENTURY F395 Motor Split Phase 1/12 Hp 850 115v 56cz Odp | AD8TRD 4MB80 F3951/12 hp12 3/8"2.06A1.4All Angle11 1/16"115V AC€572.90
CENTURY F393L Motor Split Phase 1/4 Hp 1725 115v 56cz Odp | AE8UDA 6FJF0 F393L1/4 hp, 1/12 hp22 7/16"5/3A1.35Horizontal12 1/4"115V AC€443.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTURY F262 Motor Split Phase 1/3 Hp 1725 115v 56cz Odp
€561.55 /unit