ACME ELECTRIC TB500B008F4 Industrial Control Transformer, 240 X 480/120V, 0.500 kVA, 2 Pole Primary Block | CD7HYW

ACME ELECTRIC TB500B008F4 Industrial Control Transformer, 240 X 480/120V, 0.500 kVA, 2 Pole Primary Block

Item: CD7HYW Model: TB500B008F4
In Stock

Get it by Friday, Jun 13

€132.50 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
ConstructionEncapsulated
Height6.11"
Length6.515"
Primary Voltage220/230/240/440/460/480V
Secondary Voltage110/115/120V
Width5 1/4"

Shipping Info:

Ship weight (kg) 7.83
Ship height (cm)15.52
Ship length (cm)16.55
Ship width (cm)13.34
Country of OriginUS

Product Details:

    • 240 X 480V Primary Voltage, 120V Secondary Voltage, 50 And 75VA Secondary Fuse Clips

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC TB500B008F4 Industrial Control Transformer, 240 X 480/120V, 0.500 kVA, 2 Pole Primary Block
€132.50 /unit