CECO CHMDL 30 70- 12x12  Vent ST Steel Door With Louvers, 3, Cylindrical, 84 Inch Door Opening Height | CQ8KJW

CECO CHMDL 30 70- 12x12 Vent ST Steel Door With Louvers, 3, Cylindrical, 84 Inch Door Opening Height

Item: CQ8KJW Model: CHMDL 30 70- 12x12 Vent STCross Ref: 3TGU3
In Stock

Get it by Tuesday, Jun 17

€1,486.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLouver
Dimension A7 3/8"
Dimension B39.312"
Dimension C71 1/4"
Dimension D42.438"
Door Opening Height84"
Door Opening Width36"
Includes12" x 12" Louvers
Lock TypeCylindrical
Number Of Doors3
Security Door ColorGray
Thermal Insulation U-factor0.41
Thickness1 3/4"
Window Height12"
Window Width12"
Bottom Hinge To Door Top Height71 1/4"
Display Qty1
Door DesignSingle Door
Door Hand OrientationNon Handed
Door Level Rating3
Door MaterialSteel
Door Metal Material Gauge18 ga.
Door Thickness1 3/4"
Door Width36"
Fire Rating90 min.
Includes LouverLouver Included
Lock To Door Top Height42 1/2"
Louver Height12"
Louver Width12"
Middle Hinge To Door Top Height39 3/8"
StandardsUL
Top Hinge To Door Top Height7 3/8"
Window StyleNo Window

Shipping Info:

Ship weight (kg) 45.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLock TypeDoor Opening HeightDoor Opening WidthDoor DesignFire RatingWindow HeightWindow WidthThermal Insulation U-factorPkg. Qty.Price
CECO CBR-FL3068-LH-CE-CYL Bullet Resistant Door, Level 3, Cylindrical, LH, 80 Inch Door Opening Height | CQ8JHN CBR-FL3068-LH-CE-CYLCylindrical80"36"-----1€4,928.65
CECO CBR-FL3070-LH-CE-CYL Bullet Resistant Door, Level 3, Cylindrical, LH, 84 Inch Door Opening Height | CQ8JHP CBR-FL3070-LH-CE-CYLCylindrical84"36"-----1€5,136.30
CECO CBR-FL3068-RH-CE-CYL Bullet Resistant Door, Level 3, Cylindrical, RH, 80 Inch Door Opening Height | CQ8JHQ CBR-FL3068-RH-CE-CYLCylindrical80"36"-----1€4,850.94
CECO CBR-FL3088-LH-CE-MORT Bullet Resistant Door, Level 3, Mortise, LH, 80 Inch Door Opening Height | CQ8JHR CBR-FL3088-LH-CE-MORTMortise80"36"-----1€4,850.94
CECO CBR-FL3070-LH-CE-MORT Bullet Resistant Door, Level 3, Mortise, LH, 84 Inch Door Opening Height | CQ8JHT CBR-FL3070-LH-CE-MORTMortise84"36"-----1€5,136.30
CECO CBR-FL3068-RH-CE-MORT Bullet Resistant Door, Level 3, Mortise, RH, 80 Inch Door Opening Height | CQ8JHU CBR-FL3068-RH-CE-MORTMortise80"36"-----1€4,850.94
CECO CBR-FL3070-RH-CE-MORT Bullet Resistant Door, Level 3, Mortise, RH, 84 Inch Door Opening Height | CQ8JHV CBR-FL3070-RH-CE-MORTMortise84"36"-----1€5,136.30

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CECO CHMDL 30 70- 12x12 Vent ST Steel Door With Louvers, 3, Cylindrical, 84 Inch Door Opening Height
€1,486.12 /unit