Flat Shipping

Flat Shipping at €24.99 + VAT

CDI TORQUE PRODUCTS 61SP Torque Screwdriver 1/4 Hex 10-100 Inch Oz | AC7CTG 38A848

CDI TORQUE PRODUCTS 61SP Torque Screwdriver 1/4 Hex 10-100 Inch Oz

Item: AC7CTG Model: 61SPCross Ref: 38A848
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€249.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorque Screwdriver
Accuracy+/-6% Of indicated Value, CW, From 20% To 100% Of Full Scale
Calibration CertificateYes
Drive Size1/4"
Grip TypeTrilobular Comfort
Housing MaterialAluminum
Individual Driver Or SetIndividual Driver
Min. Number Of Cycles5000
Overall Length5 5/8"
Primary Scale Range10 oz.-in. to 100 oz.-in.
Replaceable ShaftFixed Shaft
Reset TypeCam Over Torque Limiting Clutch
RotationCW/CCW
Torque AdjustabilityAdjustable
TypeSingle Setting
Calibration Certificate IncludedNo
Clockwise Accuracy+/-6%
Corrosion ResistantNo
Counterclockwise Accuracy±6%
Electric Light/toneNo
Esd SafeNo
Extended Data TestingNo
Handle ColorBlack, Blue
Handle MaterialAluminum
Handle ShapeT-Handle
Handle TypeTri Lobular
IncludesHex Adjustment Key
InsulatedNo
Maximum Torque100 oz.-in.
Measurement TypeSAE
Minimum Torque10 in-oz
Non-magneticNo
Non-sparkingNo
Primary Scale IncrementsPreset
RatchetingNo
Replaceable BitNo
Shank FinishNatural
Shank MaterialAlloy Steel
StandardsASME B107.300-2010
Tether ReadyNo
Tip Size1/4"
Tip StyleTorque
Torque Limiting MechanismClick Type
Torque Measurement TypeInch-Ounce
Torque SettingPreset

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)3.5
Ship length (cm)20
Ship width (cm)3.5
HS code8205400000
Country of OriginUS

Product Variants

ProductModelRotationPrimary Scale RangeOverall LengthTypeGrip TypePrimary Scale IncrementsDrive SizeHousing MaterialPrice
CDI TORQUE PRODUCTS 61NSM Torque Screwdriver Adjustable 1/4 Hex 10-80 Cnm | AC7CTH 38A849 61NSMCW/CCW10 cN-m to 80 cN-m5 1/2"Micro AdjustableTrilobular Comfort1 cN-m1/4"Aluminum€379.04
CDI TORQUE PRODUCTS 401NSM Torque Screwdriver Adjustable 1/4 Hex 450 Cnm | AC7CTK 38A851 401NSMCW/CCW50 cN-m to 450 cN-m6 3/4"Micro AdjustableTrilobular Comfort5 cN-m1/4"Aluminum€367.59
CDI TORQUE PRODUCTS 21SP Torque Screwdriver 1/4 Hex 6 To 32 Inch Oz | AC7CTL 38A852 21SPCW/CCW6 oz.-in. to 32 oz.-in.4 1/2"Single SettingTrilobular Comfort-1/4"Aluminum€231.97
CDI TORQUE PRODUCTS 151SM Torque Screwdriver Adjustable 1/4 Dr 3-15 Inch Lb | AE2PVP 4YVR9 151SMCW-6 1/4"AdjustableKnurled0.2 lbs.-in.1/4"Aluminum€333.54
CDI TORQUE PRODUCTS 401SM Torque Screwdriver Adjustable 1/4 Dr 5-40 Inch Lb | AE2PVQ 4YVT2 401SMCW-6 3/4"AdjustableKnurled1/2"1/4"Aluminum€355.74
CDI TORQUE PRODUCTS 61SM Torque Screwdriver Adjustable 1/4 Dr 20-100 Inch Oz | AE2PVR 4YVT4 61SMCW20 oz.-in. to 100 oz.-in.5 1/2"AdjustableKnurled1"1/4"Aluminum€327.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CDI TORQUE PRODUCTS 61SP Torque Screwdriver 1/4 Hex 10-100 Inch Oz
€249.84 /unit