Flat Shipping

Flat Shipping at €24.99 + VAT

CDI TORQUE PRODUCTS 151SM Torque Screwdriver Adjustable 1/4 Dr 3-15 Inch Lb | AE2PVP 4YVR9

CDI TORQUE PRODUCTS 151SM Torque Screwdriver Adjustable 1/4 Dr 3-15 Inch Lb

Item: AE2PVP Model: 151SMCross Ref: 4YVR9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€388.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorque Screwdriver
Calibration CertificateYes
Drive Size1/4"
Grip TypeKnurled
Housing MaterialAluminum
Min. Number Of Cycles5000
Overall Length6 1/4"
Primary Scale Increments0.2 lbs.-in.
Reset TypeAutomatic Click Over
RotationCW
TypeAdjustable
Calibration Certificate IncludedYes
Clockwise Accuracy+/-4%
Counterclockwise Accuracy+/-4%
Esd SafeNo
Handle ColorBlack, Blue
Handle MaterialAluminum
Handle ShapeStraight
Handle TypeTri Lobular
Includes1/4" Drive Female Hex Adapter
InsulatedNo
Maximum Torque15 lbs.-in.
Minimum Torque3 lbs.-in.
Non-sparkingNo
Primary Scale Range3 lbs.-in. to 15 lbs.-in.
Replaceable BitNo
Shank FinishNatural
Shank MaterialAluminum
StandardsASME B107.300-2010
Tether ReadyNo
Tip Size1/4"
Tip StyleTorque
Torque Limiting MechanismSlip Type
Torque Measurement TypeInch-Pound
Torque SettingAdjustable

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)3.81
Ship length (cm)20.32
Ship width (cm)3.81
HS code8466100175
Country of OriginUS

Product Variants

ProductModelRotationPrimary Scale RangeOverall LengthTypeGrip TypePrimary Scale IncrementsDrive SizeHousing MaterialPrice
CDI TORQUE PRODUCTS 61SP Torque Screwdriver 1/4 Hex 10-100 Inch Oz | AC7CTG 38A848 61SPCW/CCW10 oz.-in. to 100 oz.-in.5 5/8"Single SettingTrilobular Comfort-1/4"Aluminum€245.32
CDI TORQUE PRODUCTS 61NSM Torque Screwdriver Adjustable 1/4 Hex 10-80 Cnm | AC7CTH 38A849 61NSMCW/CCW10 cN-m to 80 cN-m5 1/2"Micro AdjustableTrilobular Comfort1 cN-m1/4"Aluminum€379.04
CDI TORQUE PRODUCTS 401NSM Torque Screwdriver Adjustable 1/4 Hex 450 Cnm | AC7CTK 38A851 401NSMCW/CCW50 cN-m to 450 cN-m6 3/4"Micro AdjustableTrilobular Comfort5 cN-m1/4"Aluminum€367.59
CDI TORQUE PRODUCTS 21SP Torque Screwdriver 1/4 Hex 6 To 32 Inch Oz | AC7CTL 38A852 21SPCW/CCW6 oz.-in. to 32 oz.-in.4 1/2"Single SettingTrilobular Comfort-1/4"Aluminum€231.97
CDI TORQUE PRODUCTS 401SM Torque Screwdriver Adjustable 1/4 Dr 5-40 Inch Lb | AE2PVQ 4YVT2 401SMCW-6 3/4"AdjustableKnurled1/2"1/4"Aluminum€355.74
CDI TORQUE PRODUCTS 61SM Torque Screwdriver Adjustable 1/4 Dr 20-100 Inch Oz | AE2PVR 4YVT4 61SMCW20 oz.-in. to 100 oz.-in.5 1/2"AdjustableKnurled1"1/4"Aluminum€327.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CDI TORQUE PRODUCTS 151SM Torque Screwdriver Adjustable 1/4 Dr 3-15 Inch Lb
€388.81 /unit